Flat Shipping

Flat Shipping at €24.99 + VAT

YG 44426CC Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 4 Inch Length Of Cut, 6.5 Inch Overall Length | CV3XZK

YG-1 TOOL COMPANY 44426CC Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 4 Inch Length Of Cut, 6.5 Inch Overall Length

Item: CV3XZK Model: 44426CCCross Ref: 55FZ09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length4"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleBall Nose
End TypeSingle End
FinishTiCN
Helix Angle30°
List NumberE2021
MaterialCobalt
Milling Dia.1"
Number Of Flutes4
Overall Length6 1/2"
Primary Material ApplicationSteel
Shank Dia.1"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleBall Nose
Finish - MachiningTiCN
Length Of Cut4"
Material - MachiningCobalt
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.5252
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthEnd Mill Cutting TypeCutting DirectionPrice
YG 41457CN Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CV3XTH 41457CN1 1/2"23/4"TinE21104.1"Center CuttingRight Hand€251.67
YG 41457CC Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Length Of Cut, Ticn Finish | CV3XTJ 41457CC1 1/2"23/4"TiCNE21104.1"Center CuttingRight Hand€263.36
YG 41461CC Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CV3XTK 41461CC1 1/2"21 1/4"TiCNE21105"Center CuttingRight Hand€309.07
YG 41461CN Ball End Mill, 2 Flutes, 1 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut, Tin Finish | CV3XTL 41461CN1 1/2"21 1/4"TinE21105"Center CuttingRight Hand€285.65
YG 41439CN Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CV3XTM 41439CN1 1/4"23/4"TinE21103 4/5"Center CuttingRight Hand€193.87
YG 41439CC Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut, Ticn Finish | CV3XTN 41439CC1 1/4"23/4"TiCNE21103 4/5"Center CuttingRight Hand€207.45
YG 41445CN Ball End Mill, 2 Flutes, 1 1/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CV3XTP 41445CN1 1/4"21 1/4"TinE21105"Center CuttingRight Hand€222.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 44426CC Ball End Mill, 4 Flutes, 1 Inch Milling Dia, 4 Inch Length Of Cut, 6.5 Inch Overall Length
€244.30 /unit