Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY 50260CN Cobalt End Mill Double 3/32 Inch Diameter No-center | AG3QTX 33TT59

YG-1 TOOL COMPANY 50260CN Cobalt End Mill Double 3/32 Inch Diameter No-center

Item: AG3QTX Model: 50260CNCross Ref: 33TT59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCobalt End Mill
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length0.281"
Cutting TypeNon Center
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End StyleSquare
End TypeDouble End
GradeGeneral Purpose
Helix Angle30°
List NumberE2003
MaterialHigh Speed Steel
Material ApplicationSteel, Carbon Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.3/32"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes2
Overall Length2 1/4"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementFractional Inch
End Mill Cutting TypeNon Center Cutting
Finish - MachiningTiN
Length Of Cut9/32"
Material - MachiningHigh Speed Steel
Material ApplicationsCarbon Steel, Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)5.72
Ship width (cm)0.48
HS code8207705000
Country of OriginKR

Product Details:

    • Single End/Double End (Double End)

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthCutting DirectionEnd TypeEnd Mill ApplicationPrice
YG-1 TOOL COMPANY 13297CN Cobalt End Mill Double 1/4 Inch Diameter Non-center | AG3QTU 33TT56 13297CN1/4"43/8"E20513 3/8"Right HandDouble EndFinishing€50.47
YG-1 TOOL COMPANY 13299CN Cobalt End Mill Double 9/32 Inch Diameter No-center | AG3QTV 33TT57 13299CN9/32"43/8"E20513 3/8"Right HandDouble EndFinishing€49.80
YG-1 TOOL COMPANY 50262CN Cobalt End Mill Double 7/64 Inch Diameter No-center | AG3QTY 33TT60 50262CN7/64"20.188"E20032 1/4"Right HandDouble EndFinishing€28.58
YG-1 TOOL COMPANY 50264CN Cobalt End Mill Double 1/8 Inch Diameter Non-center | AG3QTZ 33TT61 50264CN1/8"20.188"E20032 1/4"Right HandDouble EndFinishing€28.31

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 50260CN Cobalt End Mill Double 3/32 Inch Diameter No-center
€31.87 /unit