Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY 32553TN Carbide End Mill Square 3/64 3/32 Cut L | AC6NYQ 35V031

YG-1 TOOL COMPANY 32553TN Carbide End Mill Square 3/64 3/32 Cut L

Item: AC6NYQ Model: 32553TNCross Ref: 35V031
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length0.094"
Cutting TypeCenter
Dimension TypeFractional Inch
EndDouble
End Mill StyleSquare
End TypeDouble , Square
FinishTin
Helix Angle30°
List NumberE5022
MaterialCarbide
Milling Dia.0.047"
Number Of Flutes2
Overall Length1 1/2"
Shank Dia.1/8"
TypeGeneral Purpose
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiN
Length Of Cut3/32"
Material - MachiningCarbide
Material ApplicationsCarbon Steel, Prehardened Steel, Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginKR

Product Variants

ProductModelMilling Dia.Shank Dia.End TypeOverall LengthCutting LengthNumber Of FlutesEnd Mill StyleMaterialPrice
YG-1 TOOL COMPANY 32552TN Carbide End Mill Square 1/32 1/16 Cut L | AC6NYP 35V030 32552TN0.031"1/8"Square1 1/2"0.062"2SquareCarbide€21.35
YG-1 TOOL COMPANY 32554TN Carbide End Mill Square 1/16 1/8 Cut L | AC6NYR 35V032 32554TN0.062"1/8"Square1 1/2"1/8"2SquareCarbide€20.34
YG-1 TOOL COMPANY 32555TN Carbide End Mill Square 5/64 1/8 Cut L | AC6NYT 35V033 32555TN0.078"1/8"Square1 1/2"1/8"2SquareCarbide€21.61
YG-1 TOOL COMPANY 32556TN Carbide End Mill Square 3/32 3/16 Cut L | AC6NYU 35V034 32556TN0.094"1/8"Square1 1/2"0.188"2SquareCarbide€20.89
YG-1 TOOL COMPANY 32557TN Carbide End Mill Square 7/64 3/16 Cut L | AC6NYV 35V035 32557TN0.109"1/8"Square1 1/2"0.188"2SquareCarbide€21.16
YG-1 TOOL COMPANY 32558TN Carbide End Mill Square 1/8 1/4 Cut L | AC6NYW 35V036 32558TN1/8"1/8"Square1 1/2"1/4"2SquareCarbide€19.56
YG-1 TOOL COMPANY 32560TN Carbide End Mill Square 9/64 5/16 Cut L | AC6NYX 35V037 32560TN0.141"0.188"Square2"0.312"2SquareCarbide€27.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 32553TN Carbide End Mill Square 3/64 3/32 Cut L
€25.97 /unit