Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY 02558 Carbide End Mill Square 1/8 3/4 Cut L | AC6NVD 35U950

YG-1 TOOL COMPANY 02558 Carbide End Mill Square 1/8 3/4 Cut L

Item: AC6NVD Model: 02558Cross Ref: 35U950
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting Length3/4"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End TypeSquare
FinishBright
Helix Angle30°
Milling Dia.1/8"
Number Of Flutes2
Overall Length2 1/4"
Shank Dia.1/8"
TypeGeneral Purpose
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleSquare
Length Of Cut3/4"
List NumberE5011
MaterialCarbide
Material ApplicationsCarbon Steel, Prehardened Steel, Steel
Measurement SystemFractional Inch
Milling Diameter1/8"
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Diameter1/8"
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)5.72
Ship width (cm)0.32
HS code8207703030
Country of OriginKR

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesFinishEnd TypeHelix AnglePrice
YG-1 TOOL COMPANY 02565 Carbide End Mill Square 3/16 3/4 Cut L | AC6NVE 35U951 025650.188"0.188"2 1/2"3/4"2BrightSquare30°€19.84
YG-1 TOOL COMPANY 02573 Carbide End Mill Square 1/4 1-1/8 Cut L | AC6NVF 35U952 025731/4"1/4"3"1 1/8"2BrightSquare30°€22.81
YG-1 TOOL COMPANY 02579 Carbide End Mill Square 5/16 1-1/8 Cut L | AC6NVG 35U953 025790.312"0.312"3"1 1/8"2BrightSquare30°€35.82
YG-1 TOOL COMPANY 02584 Carbide End Mill Square 3/8 1-1/8 Cut L | AC6NVH 35U954 025843/8"3/8"3"1 1/8"2BrightSquare30°€45.73
YG-1 TOOL COMPANY 02588 Carbide End Mill Square 7/16 2 Cut L | AC6NVJ 35U955 025880.438"0.438"4"2"2BrightSquare30°€71.70
YG-1 TOOL COMPANY 02593 Carbide End Mill Square 1/2 2 Cut L | AC6NVK 35U956 025931/2"1/2"4"2"2BrightSquare30°€74.88
YG-1 TOOL COMPANY 02595 Carbide End Mill Square 5/8 2-1/4 Cut L | AC6NVL 35U957 025955/8"5/8"5"2 1/4"2BrightSquare30°€152.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 02558 Carbide End Mill Square 1/8 3/4 Cut L
€18.90 /unit