Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 69008 Temp/Humdty Meter 0 to 100 Relative Humidity Range | AH2HQX 29AU23

YELLOW JACKET 69008 Temp/Humidity Meter, 0 to 100 Relative Humidity Range

Item: AH2HQX Model: 69008Cross Ref: 29AU23
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€268.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Humidity Meter
Auto ShutoffYes
Calibration CertificateNo
Data HoldYes
Data LoggingNo
Data StorageYes
Dew Point Range-90.4°F to +122°F
Display TypeLCD
Humidity Accuracy-3% to +3%
Humidity Resolution0.1%
InterfaceNo
MemoryYes
Relative Humidity Range0% to 100%
Response Time60 sec.
Sensor TypeThermistor
Temp. Accuracy-0.6° to +0.6°
Temp. Range-20° to +50°
Temp. Resolution0.1°
ApplicationHVAC/R
Auto Shut-offYes
DataloggingWithout Data Logging
Display Screen TypeLCD
Humidity Range0% to 100%
Includes BatteriesYes
Ip/nema RatingNot Rated
Manufacturer Warranty Length1 yr.
Meter TypeDew Point And Wet Bulb Humidity Meters With Onboard Main Probe
Overall Depth1"
Overall Height7"
Overall Width1 22/25"
Probe DesignOnboard
With Calibration Cert.No

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.81
Ship length (cm)29.21
Ship width (cm)13.46
Country of OriginTW

Product Details:

    • Meter Style : Temperature and Humidity
    • Bar Graph : No
    • Absolute Humidity Range : 0 to 100%

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 69008 Temp/Humidity Meter, 0 to 100 Relative Humidity Range
€268.99 /unit