Flat Shipping

Flat Shipping at €24.99 + VAT

TRIDENT 22JN66 Shower Head Polished Chrome 12 Inch Diameter | AB6VEW

TRIDENT 22JN66 Shower Head Polished Chrome 12 Inch Diameter

Item: AB6VEW Model: 22JN66
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
Ada CompliantNo
Color/finishPolished Chrome
Connection1/2"
Face Dia.12"
FeaturesSilicone
Flow Rate2.5 GPM
Handle FinishPolished Chrome
Height4"
Ligature ResistantNo
MaterialBrass
Material Of ConstructionBrass
Max. Flow2.5 GPM
Mounting TypeWall
Primary MaterialMetal
Showerhead TypeWall Mounted
TypeWall Mount

Shipping Info:

Ship weight (kg) 2.574
Ship height (cm)16.41
Ship length (cm)32.99
Ship width (cm)33.2
HS code7418201000
Country of OriginTW

Product Variants

ProductModelFlow RateMax. FlowFace Dia.HeightMaterialTypeHandle FinishConnectionPrice
TRIDENT 22JN58 Shower Head Polished Chrome 3-1/2 Inch Diameter | AB6VEM 22JN582 GPM2 GPM3 1/2"4 3/4"BrassWall MountPolished Chrome1/2"€106.98
TRIDENT 22JN64 Shower Head Polished Chrome 8 Inch Diameter | AB6VEU 22JN642.5 GPM2.5 GPM8"4"BrassWall MountPolished Chrome1/2"€86.19
TRIDENT 22JN65 Shower Head Polished Chrome 10 Inch Diameter | AB6VEV 22JN652.5 GPM2.5 GPM10"4"BrassWall MountPolished Chrome1/2"€121.43
TRIDENT 22JN67 Shower Head Polished Chrome 6 Inch Diameter | AB6VEX 22JN672.5 GPM2.5 GPM6"4"BrassWall MountPolished Chrome1/2"€65.48
TRIDENT 22JN68 Shower Head Polished Chrome 8 Inch Diameter | AB6VEY 22JN682.5 GPM2.5 GPM8"4"BrassWall MountPolished Chrome1/2"€96.33
TRIDENT 22JN69 Shower Head Polished Chrome 10 Inch Diameter | AB6VEZ 22JN692.5 GPM2.5 GPM10"4"BrassWall MountPolished Chrome1/2"€121.43
TRIDENT 22JN70 Shower Head Polished Chrome 12 Inch Diameter | AB6VFA 22JN702.5 GPM2.5 GPM12"4"BrassWall MountPolished Chrome1/2"€172.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDENT 22JN66 Shower Head Polished Chrome 12 Inch Diameter