Flat Shipping

Flat Shipping at €24.99 + VAT

YELLOW JACKET 60099 Cutting Wheel Replacement | AC7DVB 38D912

YELLOW JACKET 60099 Replacement Cutting Wheel

Item: AC7DVB Model: 60099Cross Ref: 38D912
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.47 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Wheel
TypeReplacement
MaterialSteel
Overall Length19/32"
Product TypeReplacement Cutter Wheel

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)21.59
Ship width (cm)10.16
HS code8203400000
Country of OriginUS

Product Variants

ProductModelTypePkg. Qty.Price
YELLOW JACKET 60073 Cutting Wheel Replacement | AC7DVC 38D913 60073Replacement1€99.33
YELLOW JACKET 60088 Cutting Wheel Replacement | AC7DVD 38D914 60088Replacement10€94.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 60099 Replacement Cutting Wheel
€107.47 /pack