Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 488-14 Reamer Taper Pin 14 In | AB4RXB 20D588

YANKEE 488-14 Reamer Taper Pin 14 In

Item: AB4RXB Model: 488-14Cross Ref: 20D588
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,561.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin Reamer
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent14"
FinishBright
Flute Length14"
Flute TypeHelical
Large End Dia.1 17/32"
Left/right HandLeft
MaterialHigh Speed Steel
Number Of Flutes10
Overall Length18 1/4"
Reamer Size#14
ShankStraight
Shank Dia.1.406"
Shank Size1.406"
Shank TypeStraight
Small End Dia.1 1/4"
Spiral DirectionLeft Hand
Finish - MachiningBright (Uncoated)
For Pin Size#14
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Type - MachiningStraight
Size - Decimal#14

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)48.26
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShank SizeLarge End Dia.Reamer SizeMaterialPrice
YANKEE 488-0 Reamer Taper Pin | AB4RWL 20D574 488-00.0"1.688"42.938"0.171"5/32"#0High Speed Steel€80.40
YANKEE 488-1 Reamer Taper Pin 1 In | AB4RWM 20D575 488-11"1.688"62.938"0.187"11/64"#1High Speed Steel€81.55
YANKEE 488-2 Reamer Taper Pin 2 In | AB4RWN 20D576 488-22"1.938"63.938"0.203"3/16"#2High Speed Steel€92.22
YANKEE 488-3 Reamer Taper Pin 3 In | AB4RWP 20D577 488-33"2.312"63.688"0.234"7/32"#3High Speed Steel€95.48
YANKEE 488-4 Reamer Taper Pin 4 In | AB4RWQ 20D578 488-44"2.562"64 5/8"0.265"1/4"#4High Speed Steel€107.48
YANKEE 488-5 Reamer Taper Pin 5 In | AB4RWR 20D579 488-55"2.812"64.312"0.312"19/64"#5High Speed Steel€108.92
YANKEE 488-6 Reamer Taper Pin 6 In | AB4RWT 20D580 488-66"3 5/8"35.438"0.359"0.354"#6High Speed Steel€137.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 488-14 Reamer Taper Pin 14 In
€1,561.61 /unit