Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 436-1.625 Reamer Chucking Reamer 1.6250 In | AB4RRY 20D486

YANKEE 436-1.625 Reamer Chucking Reamer 1.6250 In

Item: AB4RRY Model: 436-1.625Cross Ref: 20D486
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€799.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent1 5/8"
Dimension TypeFractional Inch
FinishBright
Flute Length3 1/2"
Fractional Size1 5/8"
Left/right HandStraight
MaterialHigh Speed Steel
Morse Taper5
Number Of Flutes8
Overall Length13"
Reamer Size1 5/8"
ShankStraight
Shank TypeMorse Taper
Coolant FedNon Coolant Through
Flute TypeStraight
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Diameter1 5/8"
Size - Decimal1
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 2.0677
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)35.56
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeMorse TaperFractional SizeReamer SizePrice
YANKEE 436-0.2362 Reamer Chucking Reamer 0.2362 In | AB4RRF 20D470 436-0.23620.236"1 1/2"66"Metric1-6€80.23
YANKEE 436-0.2812 Reamer Chucking Reamer 0.2812 In | AB4RRG 20D471 436-0.28120.281"1 1/2"66"Fractional Inch10.281"-€91.88
YANKEE 436-0.3125 Reamer Chucking Reamer 0.3125 In | AB4RRH 20D472 436-0.31250.312"1 1/2"66"Fractional Inch10.312"-€90.33
YANKEE 436-0.315 Reamer Chucking Reamer 0.3150 In | AB4RRJ 20D473 436-0.3150.315"1 1/2"66"Metric1-6€94.23
YANKEE 436-0.3937 Reamer Chucking Reamer 0.3937 In | AB4RRK 20D474 436-0.39370.394"1 3/4"67"Metric1-10€87.12
YANKEE 436-0.4062 Reamer Chucking Reamer 0.4062 In | AB4RRL 20D475 436-0.40620.406"1 3/4"67"Fractional Inch10.406"-€102.72
YANKEE 436-0.4375 Reamer Chucking Reamer 0.4375 In | AB4RRM 20D476 436-0.43750.438"1 3/4"67"Fractional Inch10.438"-€103.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 436-1.625 Reamer Chucking Reamer 1.6250 In
€799.22 /unit