Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 435L-0.1406 Chucking Reamer 9/64 Inch 0.1406 In | AB4WUA 20G984

YANKEE 435L-0.1406 Chucking Reamer 9/64 Inch 0.1406 In

Item: AB4WUA Model: 435L-0.1406Cross Ref: 20G984
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionLeft Hand
Decimal Equivalent0.141"
Dimension TypeFractional Inch
FinishBright
Flute Length1"
Fractional Size0.141"
Left/right HandLeft
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4"
ShankStraight
Shank Dia.0.042"
Shank Size0.135"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeSpiral
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Reamer ApplicationThrough Hole
Reamer Diameter9/64"
Reamer Size (nominal)9/64"
Reamer Size - Decimal Equivalent0.1406
Shank Diameter1/8"
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)15.24
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeFractional SizePrice
YANKEE 435L-0.0394 Chucking Reamer 0.0394 In | AB4WQZ 20G937 435L-0.03940.039"1/2"42 1/2"Metric0.039"1 mm-€47.82
YANKEE 435L-0.04 Chucking Reamer 60 0.0400 In | AB4WRA 20G938 435L-0.041/25"1/2"42 1/2"Wire Size0.039"#60-€47.82
YANKEE 435L-0.041 Chucking Reamer 59 0.0410 In | AB4WRB 20G939 435L-0.0410.041"1/2"42 1/2"Wire Size0.039"#59-€47.82
YANKEE 435L-0.042 Chucking Reamer 58 0.0420 In | AB4WRC 20G940 435L-0.0420.042"1/2"42 1/2"Wire Size0.039"#58-€47.82
YANKEE 435L-0.043 Chucking Reamer 57 0.0430 In | AB4WRD 20G941 435L-0.0430.043"1/2"42 1/2"Wire Size0.039"#57-€47.82
YANKEE 435L-0.0465 Chucking Reamer 56 0.0465 In | AB4WRE 20G942 435L-0.04650.046"1/2"42 1/2"Wire Size0.045"#56-€47.82
YANKEE 435L-0.0469 Chucking Reamer 3/64 Inch 0.0469 In | AB4WRF 20G943 435L-0.04690.047"1/2"42 1/2"Fractional Inch0.045"-0.047"€47.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 435L-0.1406 Chucking Reamer 9/64 Inch 0.1406 In
€49.71 /unit