BUSSMANN F01A250V1/2AS Glass Fuse, 250 V, 0.5 A, Silver Plated | BD2ZHM

BUSSMANN F01A250V1/2AS Cartridge Fuse, With Indicator, 125VAC

Item: BD2ZHM Model: F01A250V1/2AS
Limited Availability
€6.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage125V AC
Amps500 mA
Body StyleCylindrical
Diameter6.35 mm
Fuse TypeCylindrical
Indicator StyleWith Indicator
Length25.4 mm
Mounting TypeHolder
Overall Diameter1/4"
Overall Length1"
PackagingBulk
SeriesF01A Series
Termination TypeClip
Visual IndicationWith Indicator
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)2.54

Product Details:

    • F01A Series

Product Variants

ProductModelAmpsMounting TypeVisual IndicationBody StyleTermination TypeAc VoltageDiameterIndicator StylePrice
BUSSMANN F01A125V2AS Glass Fuse, 125V, 2 A, Silver Plated | BD2ADT F01A125V2AS2AHolderWith IndicatorCylindricalClip125V AC6.35 mmWith Indicator€6.80
BUSSMANN F01A125V8/10AS Cartridge Fuse, 125V, 0.8 A, Silver Plated | BD3ATH F01A125V8/10AS800 mAClip, HolderWith IndicatorCylindricalClip125V AC6.35 mmWith Indicator€5.88
BUSSMANN F01A125V1-1/4AS Glass Fuse, 1.25 A, 125 V, Silver Plated | BD3JCH F01A125V1-1/4AS250 mAClip, HolderWith IndicatorCylindricalClip125V AC6.35 mmWith Indicator€3.82
BUSSMANN F01A125V3AS Glass Fuse, 3 A, 125 V, Silver Plated | BD3JEC F01A125V3AS3AClip, HolderWith IndicatorCylindricalClip125V AC6.35 mmWith Indicator€6.80
BUSSMANN F01A125V1AS Glass Fuse, 1 A, 125 V, Silver Plated | BD4RAV F01A125V1AS1AHolderWith IndicatorCylindricalClip125V AC6.35 mmWith Indicator€6.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F01A250V1/2AS Cartridge Fuse, With Indicator, 125VAC
€6.51 /unit