Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 432-0.5625 Reamer Expansion Reamer 0.5625 In | AB4RQB 20D443

YANKEE 432-0.5625 Reamer Expansion Reamer 0.5625 In

Item: AB4RQB Model: 432-0.5625Cross Ref: 20D443
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.562"
Dimension TypeFractional Inch
FinishBright
Flute Length1 1/4"
Fractional Size0.562"
Left/right HandStraight
MaterialHigh Speed Steel
Morse Taper1
Number Of Flutes6
Overall Length8"
ShankTaper
Shank Dia.0.437"
Shank TypeMorse Taper
Coolant FedNon Coolant Through
Cutting Dia. Tolerance+0.0003"/0"
Cutting Direction - MachiningRight Hand
Finish - MachiningBright (Uncoated)
Flute TypeStraight
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Mode Of OperationMachine
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Size9/16"
Reamer Size - Decimal Equivalent0.5625
Shank Type - MachiningTaper

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)22.86
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShankFractional SizeShank SizeMorse TaperPrice
YANKEE 431-0.375 Reamer Expansion Reamer 0.3750 In | AB4RNJ 20D404 431-0.3753/8"3/4"67"Straight3/8"0.312"-€223.66
YANKEE 431-0.4062 Reamer Expansion Reamer 0.4062 In | AB4RNK 20D405 431-0.40620.406"3/4"67"Straight0.406"0.312"-€238.10
YANKEE 431-0.4375 Reamer Expansion Reamer 0.4375 In | AB4RNL 20D406 431-0.43750.438"7/8"67"Straight0.438"3/8"-€238.34
YANKEE 431-0.4688 Reamer Expansion Reamer 0.4688 In | AB4RNM 20D407 431-0.46880.469"7/8"67"Straight0.469"3/8"-€247.48
YANKEE 431-0.5 Reamer Expansion Reamer 0.5000 In | AB4RNN 20D408 431-0.51/2"1"68"Straight1/2"0.437"-€220.34
YANKEE 431-0.5312 Reamer Expansion Reamer 0.5312 In | AB4RNP 20D409 431-0.53120.531"1"68"Straight0.531"0.437"-€262.68
YANKEE 431-0.5625 Reamer Expansion Reamer 0.5625 In | AB4RNQ 20D410 431-0.56250.562"1 1/4"68"Straight0.562"0.437"-€268.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 432-0.5625 Reamer Expansion Reamer 0.5625 In
€318.03 /unit