Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN CAT40-C1.1/4-85U Milling Chuck, KM1.1/4, CAT40 Taper Size, 1-1/4 Inch Hole Dia, 2.7100 Inch Nose Dia | CR9WTV

LYNDEX-NIKKEN CAT40-C1.1/4-85U Milling Chuck, KM1.1/4, CAT40 Taper Size, 1-1/4 Inch Hole Dia, 2.7100 Inch Nose Dia

Item: CR9WTV Model: CAT40-C1.1/4-85UCross Ref: 38PE54
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Chuck
Clamping Range3/16" to 1 1/4"
Coolant FedCoolant Through
Coolant ThroughYes
Features140% More Bearing Surface Than Competitor Milling Chucks,For Quiet And Stable Heavy Milling,Nikken Patented Design,Nut Body Contact, Nose Clamping And Anti-Vibration Mechanism,Thick Body And Internal Slots Provide Extremely Strong Chucking Torque And Rigidity
Hole Dia.1 1/4"
Nose Dia.2.71"
Projection85 mm
Taper SizeCAT40
Tir Max.Less Than 0.0002"
Coolant SupplyCoolant Through
Head Diameter2.71"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LYNDEX-NIKKEN BT40-C1-90G Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRP BT40-C1-90GBT40-C1-90G€813.25
LYNDEX-NIKKEN BT40-C1-70G Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRQ BT40-C1-70GBT40-C1-70G€789.56
LYNDEX-NIKKEN BT40-C1-70 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRR BT40-C1-70BT40-C1-70€666.64
LYNDEX-NIKKEN BT40-C1-105 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRT BT40-C1-105BT40-C1-105€582.96
LYNDEX-NIKKEN BT40-C1-90 Milling Chuck, KM1, BT40 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRU BT40-C1-90BT40-C1-90€663.81
LYNDEX-NIKKEN BT50-C1-105 Milling Chuck, KM1, BT50 Taper Size, 1 Inch Hole Dia, 2.3600 Inch Nose Dia | CR9WRV BT50-C1-105BT50-C1-105€808.14
LYNDEX-NIKKEN CAT40-C1-85UG Milling Chuck, KM1, CAT40 Taper Size, 1 Inch Hole Dia, 2.1600 Inch Nose Dia | CR9WRW CAT40-C1-85UGCAT40-C1-85UG€770.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN CAT40-C1.1/4-85U Milling Chuck, KM1.1/4, CAT40 Taper Size, 1-1/4 Inch Hole Dia, 2.7100 Inch Nose Dia