YALE YRL220NCR619 Door Lever Lockset Electronic Keypad | AF7CGA 20UN37

YALE YRL220NCR619 Door Lever Lockset Electronic Keypad

Item: AF7CGA Model: YRL220NCR619Cross Ref: 20UN37
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/8", 2 3/4"
FinishSatin Nickel
Fire RatedNot Rated
FunctionEntrance Lock
Handle MaterialBrass
Key MaterialNickel
KeyingKeyed Different
Keyway TypePara
Location TypeInterior Or Exterior
Lockset Performance StrengthLight Duty
Number Of Keys2
Pins5
Required Door Thickness1 3/4"
Strike Dim.2 3/4" x 1 3/4"
Strike TypeCurved Lip Strike
StyleElectronic Keypad

Shipping Info:

Ship weight (kg) 2.37
Ship height (cm)9.4
Ship length (cm)32.51
Ship width (cm)25.91
HS code8301406030

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE YRL220NCR619 Door Lever Lockset Electronic Keypad