Flat Shipping

Flat Shipping at €24.99 + VAT

YALE S-PB5408LN x 626 Heavy Duty Lever Lockset Curved | AA8UDV 1ABH5

YALE S-PB5408LN x 626 Heavy Duty Lever Lockset Curved

Item: AA8UDV Model: S-PB5408LN x 626Cross Ref: 1ABH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€472.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess Cylinder
Electrical/mechanicalMechanical
FinishDull Chrome
FunctionClassroom
Handle MaterialSteel
Handle TypeLever
IncludesFree Wheeling Lever
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Required Door Thickness1 3/4" to 2 1/4"
Strike Dim.1 1/4" x 4 7/8"
StyleCurved
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)9.91
Ship length (cm)25.4
Ship width (cm)19.3
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishKeyingFunctionCylinderNumber Of KeysStrike TypePinsPrice
YALE S-AU5405LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDP 1ABG9 S-AU5405LN x 626Right AngleDull ChromeKeyed DifferentStoreroomLess Cylinder---€389.94
YALE S-AU5407LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDQ 1ABH1 S-AU5407LN x 626Right AngleDull ChromeKeyed DifferentEntryLess Cylinder---€389.94
YALE S-AU5408LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDR 1ABH2 S-AU5408LN x 626Right AngleDull ChromeKeyed DifferentClassroom----€389.94
YALE S-PB5405LN x 626 Heavy Duty Lever Lockset Curved | AA8UDT 1ABH3 S-PB5405LN x 626CurvedDull ChromeKeyed DifferentStoreroomLess Cylinder---€408.09
YALE S-PB5407LN x 626 Heavy Duty Lever Lockset Curved Entry | AA8UDU 1ABH4 S-PB5407LN x 626CurvedDull ChromeKeyed DifferentEntryLess Cylinder---€389.94
YALE B-AU5405LN x 626 Heavy Duty Lever Lockset Right Angle | AB3DRE 1RM54 B-AU5405LN x 626Right AngleDull ChromeKeyed DifferentStoreroomNot Included---€438.12
YALE B-AU5407LN x 626 Heavy Duty Lever Lockset Right Angle | AB3DRF 1RM55 B-AU5407LN x 626Right AngleDull ChromeKeyed DifferentEntryNot Included---€390.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE S-PB5408LN x 626 Heavy Duty Lever Lockset Curved
€472.68 /unit