Flat Shipping

Flat Shipping at €24.99 + VAT

YALE S-PB5407LN x 626 Heavy Duty Lever Lockset Curved Entry | AA8UDU 1ABH4

YALE S-PB5407LN x 626 Heavy Duty Lever Lockset Curved Entry

Item: AA8UDU Model: S-PB5407LN x 626Cross Ref: 1ABH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€416.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess Cylinder
Electrical/mechanicalMechanical
FinishDull Chrome
FunctionEntrance , Entry
Handle MaterialSteel
Handle TypeLever
IncludesFree Wheeling Lever
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Required Door Thickness1 3/4" to 2 1/4"
Strike Dim.1 1/4" x 4 7/8"
StyleCurved
Visual Indicator MessageNo Message
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionEntrance
Bolt TypeLatch Bolt
Cylinder Core TypeLarge Format Interchangeable Core Cylinder
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
FeaturesAdjustable Rose
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Inside Locking AccessThumb Turn
Key TypeKeyed Different
Keyway TypeSchlage
Knob/handle MaterialHeavy Gauge Steel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF109
Lockset Handle TypeLever
Lockset StylePacific Beach
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Keys2
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating1
PropertiesTear-Resistant, Vandal-Resistant, Wear-Resistant
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"
Strike TypeCurved Lip
Trim Plate ShapeRound

Shipping Info:

Ship weight (kg) 2.286
Ship height (cm)9.91
Ship length (cm)25.4
Ship width (cm)19.3
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishKeyingFunctionCylinderNumber Of KeysStrike TypePinsPrice
YALE S-AU5405LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDP 1ABG9 S-AU5405LN x 626Right AngleDull ChromeKeyed DifferentStoreroomLess Cylinder---€389.94
YALE S-AU5407LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDQ 1ABH1 S-AU5407LN x 626Right AngleDull ChromeKeyed DifferentEntryLess Cylinder---€389.94
YALE S-AU5408LN x 626 Heavy Duty Lever Lockset Right Angle | AA8UDR 1ABH2 S-AU5408LN x 626Right AngleDull ChromeKeyed DifferentClassroom----€389.94
YALE S-PB5405LN x 626 Heavy Duty Lever Lockset Curved | AA8UDT 1ABH3 S-PB5405LN x 626CurvedDull ChromeKeyed DifferentStoreroomLess Cylinder---€408.09
YALE S-PB5408LN x 626 Heavy Duty Lever Lockset Curved | AA8UDV 1ABH5 S-PB5408LN x 626CurvedDull ChromeKeyed DifferentClassroomLess Cylinder---€441.58
YALE B-AU5405LN x 626 Heavy Duty Lever Lockset Right Angle | AB3DRE 1RM54 B-AU5405LN x 626Right AngleDull ChromeKeyed DifferentStoreroomNot Included---€438.12
YALE B-AU5407LN x 626 Heavy Duty Lever Lockset Right Angle | AB3DRF 1RM55 B-AU5407LN x 626Right AngleDull ChromeKeyed DifferentEntryNot Included---€390.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE S-PB5407LN x 626 Heavy Duty Lever Lockset Curved Entry
€416.86 /unit