Flat Shipping

Flat Shipping at €24.99 + VAT

YALE KWD15L Lever Lockset, Grade 3, Keowee Curved, Satin Nickel, Not Keyed | CV3XFW

YALE KWD15L Lever Lockset, Grade 3, Keowee Curved, Satin Nickel, Not Keyed

Item: CV3XFW Model: KWD15LCross Ref: 49XT75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantNo
Ansi GradeGrade 2
Ansi Lockset FunctionDummy
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FinishSatin Nickel Plated, Clear Coated
Fire RatingNot Rated
General Lockset FunctionDummy Lever Locksets
Hand OrientationLeft-Handed
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialMetal
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleKeowee Curved
Lockset TypeMechanical
Number Of Keys0
Number Of Pins0
Outside Locking AccessNot Lockable
Performance Duty Rating2
StandardsANSI GRADE 2
Strike Plate Height2 1/4"
Strike TypeFull Lip, Round Corner
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelFinishKey TypeStyleFunctionPinsKeyway TypeStrike Dim.Lockset Performance StrengthPrice
YALE AU5408LN X 605 Door Lever Lockset Right Angle Classroom | AD7FMG 4ECC3 AU5408LN X 605Bright Brass Plated-Right AngleClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE PB5401LN x 605 Door Lever Lockset Curved Passage | AD7FMH 4ECC4 PB5401LN x 605Bright Brass Plated-CurvedPassage6Para1 1/4" x 4 7/8"Heavy Duty€355.88
YALE PB5402LN x 605 Door Lever Lockset Curved Privacy | AD7FMJ 4ECC5 PB5402LN x 605Bright Brass Plated-CurvedPrivacy6Para1 1/4" x 4 7/8"Heavy Duty€382.25
YALE PB5405LN x 605 Door Lever Lockset Curved Grade 1 | AD7FMK 4ECC6 PB5405LN x 605Bright Brass Plated-CurvedStoreroom6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5407LN x 605 Door Lever Lockset Curved Entry Grade 1 | AD7FML 4ECC7 PB5407LN x 605Bright Brass Plated-CurvedEntry6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5408LN x 605 Door Lever Lockset Curved Classroom | AD7FMM 4ECC8 PB5408LN x 605Bright Brass Plated-CurvedClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE AU5308LN x 605 Door Lever Lockset Right Angle Grade 2 | AD7FMN 4ECD6 AU5308LN x 605Bright Brass Plated-Right AngleClassroom6Para2 3/4" x 1 1/8"Medium Duty€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE KWD15L Lever Lockset, Grade 3, Keowee Curved, Satin Nickel, Not Keyed
€13.65 /unit