CHRISLYNN 87534S Slotted Pre-Winder, 7/8-14 Thread Size | AG9BLR

CHRISLYNN 87534S Pre-Winder, 7/8 In - 14 Thread Size, Std

Item: AG9BLR Model: 87534S
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
System Of MeasurementImperial
Thread Size7/8"-14
TypeStandard

Shipping Info:

Ship weight (kg) 0.31
Country of OriginUS

Product Variants

ProductModelDrill SizeThread SizePrice
CHRISLYNN 67810 Heavy Duty Tool, 7/8-14 x 1 1/4-12 Thread Size | AG8YTF 678101 3/16"7/8"-14-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 87534S Pre-Winder, 7/8 In - 14 Thread Size, Std