Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 1800-36 695 Rim Exit Device, 36 Inch Size, Non-Handed, Dark Bronze, Yale 1800 | CV3XLX

YALE 1800-36 695 Rim Exit Device, 36 Inch Size, Non-Handed, Dark Bronze

Item: CV3XLX Model: 1800-36 695Cross Ref: 56HJ41
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€313.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Exit Device
Ada CompliantYes
Door HandingNon Handed
Door Width36"
Electrical/mechanicalMechanical
Exit Device TypeRim Hex Dog
FinishDark Bronze
Fire RatedNo
Lockset FunctionExit
Mfr. SeriesYALE 1800 Series
Outside Trim TypeNot Included
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum4 1/2"
Door Thickness - Minimum1 3/4"
Door Width - Maximum36"
Door Width - Minimum30"
Exit Bar StyleTouchbar
Fits Stile Width4 1/2"
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Lockdown TypeHex Key Dogging
Lockset TypeMechanical
Product TypeExit Device
StandardsISO 9001, UL AND CUL LISTED, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDoor WidthFire RatedElectrical/mechanicalExit Device TypeDoor HandingFits Stile WidthLockdown TypePrice
YALE 6170-36 x 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CV3XLM 6170-36 x 630Satin Stainless Steel30" to 36"NoMechanical-Field Reversible4 1/2"Hex Dogging€1,153.17
YALE 6170F90-36XLBRX630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CV3XLN 6170F90-36XLBRX630Satin Stainless Steel30" to 36"YesMechanicalExit Only Exit DeviceField Reversible4 1/2"-€1,310.39
YALE 6170F-36 x 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CV3XLP 6170F-36 x 630Satin Stainless Steel30" to 36"YesMechanicalExit Only Exit DeviceField Reversible4 1/2"-€1,310.39
YALE 6100-36 x 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CV3XLQ 6100-36 x 630Satin Stainless Steel30" to 36"NoMechanicalExit Only Exit DeviceNon Handed4 1/2"Hex Dogging€959.01
YALE 6100F-36 x 630 Exit Device 30 Inch To 36 Inch, Fits 4 1/2 Inch Stile Width | CV3XLR 6100F-36 x 630Satin Stainless Steel30" to 36"YesMechanicalExit Only Exit DeviceNon Handed4 1/2"-€1,034.90
YALE 6100F-48 x 630 Exit Device 42 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width | CV3XLT 6100F-48 x 630Satin Stainless Steel42" to 48"YesMechanicalExit Only Exit DeviceNon Handed4 1/2"-€1,124.73
YALE 6100-48 x 630 Exit Device 42 Inch To 48 Inch, Fits 4 1/2 Inch Stile Width | CV3XLU 6100-48 x 630Satin Stainless Steel42" to 48"NoMechanical-Non Handed4 1/2"Hex Dogging€899.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 1800-36 695 Rim Exit Device, 36 Inch Size, Non-Handed, Dark Bronze
€313.06 /unit