Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 186-106 Radius Gage Set 32 Pairs | AA8AGT 16X230

MITUTOYO 186-106 Radius Gage Set 32 Pairs

Item: AA8AGT Model: 186-106Cross Ref: 16X230
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadius Gage Set
ConfigurationConcave And Convex Radi
Case IncludedYes
Case TypeHard Case
Dimension TypeAngle
FinishUncoated
IncludesLocking Clamp
Maximum Measurement - Mm15 mm
Set StyleFixed Leaves With Handle

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)11.18
Ship width (cm)3.05
HS code9031808085
Country of OriginJP

Product Details:

    • Gauges per Set (32)

Product Variants

ProductModelConfigurationPrice
MITUTOYO 186-105 Radius Gage Set 34 Pairs 1-7mm | AA8AGR 16X229 186-105Concave And Convex Radi€64.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 186-106 Radius Gage Set 32 Pairs
€87.67 /unit