Flat Shipping

Flat Shipping at €24.99 + VAT

WRIGHT TOOL 8766 Impact Socket, 1 Inch Drive, 2 1/16 Inch Size, 12 Point | AF8NHH 29AP02

WRIGHT TOOL 8766 Standard Impact Socket, 1 Inch Drive, 12 Point, 2-1/16 Inch Size

Item: AF8NHH Model: 8766Cross Ref: 29AP02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts
Drive Size1"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
InsulatedNo
LockingNo
MaterialHot Forged Alloy Steel
Non-magneticYes
Non-sparkingNo
Number Of Points12
Output TypeDouble Hex
Overall Length3"
Sae Or MetricSAE
Socket DepthStandard
Socket Length3"
Tether CapableNo
Bolt Clearance1 7/32"
Measurement TypeSAE
Socket Shape12-Point
Socket Size2 1/16"
StandardsASME B107.110
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62
HS code8204200000

Product Variants

ProductModelOverall LengthBolt ClearanceSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
WRIGHT TOOL 8772 Impact Socket, 1 Inch Drive, 2 1/4 Inch Size, 12 Point | AF8MNM 29AP03 87723 3/16"1 3/8"2 1/4"3 3/16"1"12StandardBlack Oxide€116.26
WRIGHT TOOL 8776 Impact Socket, 1 Inch Drive, 2 3/8 Inch Size, 12 Point | AF8MNN 29AP04 87763 1/4"---1"12StandardBlack Oxide€159.51
WRIGHT TOOL 8724 Impact Socket, 1 Inch Drive, 3/4 Inch Size, 12 Point | AF8NGQ 29AN85 87242 1/4"---1"12StandardBlack Oxide€68.17
WRIGHT TOOL 8728 Impact Socket, 1 Inch Drive, 7/8 Inch Size, 12 Point | AF8NGR 29AN86 87282.406"1/2"7/8"-1"12StandardBlack Oxide€71.63
WRIGHT TOOL 8730 Impact Socket, 1 Inch Drive, 15/16 Inch Size, 12 Point | AF8NGT 29AN87 87302 7/16"1/2"15/16"2 7/16"1"12StandardBlack Oxide€71.63
WRIGHT TOOL 8732 Impact Socket, 1 Inch Drive, 1 Inch Size, 12 Point | AF8NGU 29AN88 87322.531"35/64"1"-1"12StandardBlack Oxide€71.63
WRIGHT TOOL 8734 Impact Socket, 1 Inch Drive, 1 1/16 Inch Size, 12 Point | AF8NGV 29AN89 87342.562"5/8"--1"12StandardBlack Oxide€71.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8766 Standard Impact Socket, 1 Inch Drive, 12 Point, 2-1/16 Inch Size
€108.29 /unit