LOVEJOY 69790400158 Sleeve Coupling Flange, With O Ring, OD. 6 Inch, Length 4 Inch, Steel | AK3XUD

LOVEJOY 69790400158 Sleeve Coupling Flange, With O Ring, OD. 6 Inch, Length 4 Inch, Steel

Item: AK3XUD Model: 69790400158
In Stock

Get it by Thursday, Jun 12

€363.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeves
ColorMetallic
Dimension Ad2 8/25"
Dimension D3.97"
Dimension Fd6"
Distance Between Shaft Ends (dimension Bse)0.13"
GradeGrade 1045
Hub StyleExposed Bolt
Length Through Bore1.94"
MaterialSteel
Max. Angular Misalignment1.5°
Max. Balanced Speed8250 RPM
Max. Bore2.205"
Max. Unbalanced Speed5500 RPM
Parallel Misalignment0.06"
Size1"
StyleExposed Bolt Sleeve
Torque18900 lbs.-in.
TypeSleeves

Shipping Info:

Ship weight (kg) 2.2365
Ship height (cm)11.79
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMax. BoreStyleHub StyleLength Through BoreDimension FdDimension DDistance Between Shaft Ends (dimension Bse)Max. Balanced SpeedPrice
LOVEJOY 69790400198 Sleeve Coupling Flange, With O Ring, OD. 9.44 Inch, Length 7.38 Inch, Steel | AK3XTK 697904001984.213"Exposed Bolt SleeveExposed Bolt3.59"9 11/25"6 21/25"0.19"6000 RPM€746.74
LOVEJOY 69790400141 Sleeve Coupling Flange, With O Ring, Length 3-1/2 Inch, Steel | AK3XTP 697904001411.654"Exposed Bolt SleeveExposed Bolt1.69"4 14/25"3.06"0.13"9000 RPM€266.84
LOVEJOY 69790400142 Sleeve Coupling Flange, With O Ring, Length 3-1/2 Inch, Steel | AK3XTQ 697904001421.654"Shrouded Bolt SleeveShrouded Bolt1.69"4 14/25"3.06"0.13"9000 RPM€266.84
LOVEJOY 69790400175 Sleeve Coupling Flange, With O Ring, OD. 7 Inch, Length 5 Inch, Steel | AK3XUE 697904001752.874"Shrouded Bolt SleeveShrouded Bolt2 11/25"7"4.86"0.13"7500 RPM€484.53
LOVEJOY 69790400186 Sleeve Coupling Flange, With O Ring, Length 6-1/4 Inch, Steel | AK3XUF 697904001863.346"Exposed Bolt SleeveExposed Bolt3.03"8.38"5 21/25"0.19"6600 RPM€622.99
LOVEJOY 69790400209 Sleeve Coupling Flange, With O Ring, OD. 11 Inch, Length 8.63 Inch, Steel | AK3XUG 697904002094.921"Exposed Bolt SleeveExposed Bolt4.19"11"7.91"1/4"5250 RPM€977.27
LOVEJOY 69790400218 Sleeve Coupling Flange, With O Ring, OD. 12-1/2 Inch, Length 9-3/4 Inch, Steel | AK3XUH 697904002185.709"Exposed Bolt SleeveExposed Bolt4 3/4"12 1/2"9 1/4"1/4"4500 RPM€1,479.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790400158 Sleeve Coupling Flange, With O Ring, OD. 6 Inch, Length 4 Inch, Steel
€363.18 /unit