Item | Socket Set |
Deep Socket Point Styles Included | None |
Drive Size | 1" |
Finish | Chrome |
Flex Socket Point Styles Included | None |
Number Of Pieces | 29 |
Sae Or Metric | SAE |
Sockets Included | 1 7/16", 1 1/2", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2", 2 1/8", 2 3/16", 2 1/4", 2 5/16", 2 3/8", 2 7/16", 2 1/2", 2 9/16", 2 5/8", 2 3/4", 2 13/16", 2 15/16", 3", 3 1/8" |
Std. Socket Point Styles Included | 12 |
Tether Capable | Not Tether Capable |
Container Lxwxh | 13" x 33" x 22" |
Container Type | Metal Box |
Corrosion Resistant | Yes |
Drive Tools Included | 30" Round Head Ratchet |
Drive Type | Hand |
Flex Socket Count/style | None |
Grip Style | Knurled |
Head Shape | Round |
Impact Rated | No |
Includes | Bull Bar, Flex Handle, Sliding T |
Includes Deep Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | No |
Insulated | No |
Locking | No |
Material | Alloy Steel |
Measurement Type | SAE |
Minimum Arc Swing | 8° |
Non-sparking | No |
Number Of Geared Teeth | 45 |
Reversing | Yes |
Socket Shape | 12-Point |
Socket Size | 1 1/2", 1 11/16", 1 13/16", 1 3/4", 1 5/8", 1 7/16", 1 7/8", 2", 2 1/2", 2 1/4", 2 1/8", 2 13/16", 2 15/16", 2 3/16", 2 3/4", 2 3/8", 2 5/16", 2 5/8", 2 7/16", 2 9/16", 3", 3 1/8" |
Socket Size Range | 1 7/16" to 3 1/8" |
Standard Socket Style/size | Standard 12 Point 1 7/16", 1 1/2", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 2", 2 1/8", 2 3/16", 2 1/4", 2 5/16", 2 3/8", 2 7/16", 2 1/2", 2 9/16", 2 5/8", 2 3/4", 2 13/16", 2 15/16", 3", 3 1/8" |
Standards | ASME B107.120 |
Tether Ready Drive Tools | Not Tether Capable |
Tether Ready Sockets | Not Tether Capable |