WRIGHT TOOL 8188 Socket, 1 Inch Drive, 2 3/4 Inch Size, 12 Point | AF8NGH 29AN78

WRIGHT TOOL 8188 Standard Socket, 1 Inch Drive, 12 Point, 2-3/4 Inch Size

Item: AF8NGH Model: 8188Cross Ref: 29AN78
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1"
Drive TypeSquare
FinishChrome Plated
MaterialSteel
Number Of Points12
Output TypeHex
Overall Length3.812"
Size2.75"
Socket DepthStandard
System Of MeasurementSAE
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 2.46
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
HS code8204200000

Product Variants

ProductModelSizeOverall LengthDrive SizeNumber Of PointsSocket DepthMaterialFinishDrive TypePrice
WRIGHT TOOL 8180 Socket, 1 Inch Drive, 2 1/2 Inch Size, 12 Point | AB8TKK 29AN75 81802.5"3.437"1"12StandardSteelChrome PlatedSquare€203.44
WRIGHT TOOL 8134 Socket, 1 Inch Drive, 1 1/16 Inch Size, 12 Point | AF8NFG 29AN52 8134-2.281"1"12StandardSteelChrome PlatedSquare€60.93
WRIGHT TOOL 8136 Socket, 1 Inch Drive, 1 1/8 Inch Size, 12 Point | AF8NFH 29AN53 81361.125"2.281"1"12StandardSteelChrome PlatedSquare€59.04
WRIGHT TOOL 8138 Socket, 1 Inch Drive, 1 3/16 Inch Size, 12 Point | AF8NFJ 29AN54 81381.187"2.281"1"12StandardSteelChrome PlatedSquare-
RFQ
WRIGHT TOOL 8140 Socket, 1 Inch Drive, 1 1/4 Inch Size, 12 Point | AF8NFK 29AN55 81401.25"2.281"1"12StandardSteelChrome PlatedSquare€60.44
WRIGHT TOOL 8142 Socket, 1 Inch Drive, 1 5/16 Inch Size, 12 Point | AF8NFL 29AN56 8142-2.344"1"12StandardSteelChrome PlatedSquare€62.18
WRIGHT TOOL 8146 Socket, 1 Inch Drive, 1 7/16 Inch Size, 12 Point | AF8NFM 29AN58 81461.437"2 1/2"1"12StandardSteelChrome PlatedSquare€63.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WRIGHT TOOL 8188 Standard Socket, 1 Inch Drive, 12 Point, 2-3/4 Inch Size