WOODHEAD 1302262233 Collector Ring, 4C, 35A | CH2CFV H96420226

WOODHEAD 1302262233 H96420226 Collector Ring, 4C, 35A

Item: CH2CFV Model: 1302262233Cross Ref: H96420226
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollector Ring
Series130226 Series

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
WOODHEAD 1302262242 Collector Ring, 2 To 75A, NSC, S.A. | CH2CFE H96420400 13022622421302262242-
RFQ
WOODHEAD 1302263766 Collector Ring, Sub Assembly | CH2CFG H96420239 13022637661302263766-
RFQ
WOODHEAD 1302262239 Collector Ring, 16C, 35A | CH2CFJ H96420232 13022622391302262239-
RFQ
WOODHEAD 1302262237 Collector Ring, 12C, 35A | CH2CFL H96420230 13022622371302262237-
RFQ
WOODHEAD 1302262236 Collector Ring, 10C, 35A | CH2CFN H96420229 13022622361302262236-
RFQ
WOODHEAD 1302262235 Collector Ring, 8C, 35A | CH2CFQ H96420228 13022622351302262235-
RFQ
WOODHEAD 1302262234 Collector Ring, 6C, 35A | CH2CFT H96420227 13022622341302262234-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1302262233 H96420226 Collector Ring, 4C, 35A