APPROVED VENDOR 3780EY Salvage Drum 30 Gallon Yellow Steel 20in | AF4EGV 8TP43

APPROVED VENDOR 3780EY Salvage Drum 30 Gallon Yellow Steel 20in

Item: AF4EGV Model: 3780EYCross Ref: 8TP43
In Stock

Get it by Friday, Jun 13

€239.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSalvage Drum
Closure TypeBolt Ring
ColorYellow
Gasket MaterialRubber
Head TypeOpen
Inside Dia.18 1/4"
Interior CoatingEpoxy Phenolic
MaterialSteel
Outside Dia.20"
Overall Height29 1/4"
Packing GroupI, II And III Of Hazardous Materials
Volume30 gal.
Volume Capacity30 gal.
Body ColorBlack and Yellow
Body Material Gauge18 ga.
Bottom Material Gauge18 ga.
Closing Ring MaterialSteel
Cover ColorYellow
Cover MaterialSteel
Drum ClosureBolt Ring
Drum Head TypeOpen Head
Drum MaterialSteel
Drum Message TextSalvage Drum Barrel
For HoldingLiquids, Solids
Interior LiningEpoxy Phenolic
Top Material Gauge18 ga.
Top Outside Diameter20"
Un Rating LiquidsNot Rated
Un Rating Solids1A2/X400/S

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)74.6
Ship length (cm)53.01
Ship width (cm)50.17
HS code7310100010
Country of OriginUS

Product Variants

ProductModelOverall HeightVolumeInterior CoatingInside Dia.Outside Dia.Load CapacityColorClosure TypePrice
APPROVED VENDOR 820YM Salvage Drum 8 Gallon Yellow Hazs Material Steel | AF3NXK 8A982 820YM16"8 gal.Rust Inhibitor14"-8 gal.YellowBolt Ring€215.16
APPROVED VENDOR 2616P Salvage Drum Head Type Open Capacity 85 Gallon | AF4HCJ 8WXN6 2616P39"85 gal.Epoxy Phenolic-26"-YellowBolt Ring€500.72
APPROVED VENDOR S30 BR18 14462R Salvage Drum Recovery 30 Gallon Yellow | AF4YZU 9RR97 S30 BR18 14462R29"30 gal.Epoxy Phenolic18 1/4"-30 gal.YellowBolt Ring€251.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3780EY Salvage Drum 30 Gallon Yellow Steel 20in
€239.38 /unit