WOODHEAD 1301370162 3070-GFID123 Multiple Outlet Box, Extended Depth, 100 Feet Cord Length, 12/3 SOOW Cord

Item: CH2QUA Model: 1301370162Cross Ref: 3070-GFID123
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Box
Cable Length100 ft.
Cord Dia. (in.)3/5"
Cord Grip Size3/4"
MaterialRubber
Number Of Receptacles1

Shipping Info:

Country of OriginUS

Product Details:

    • Super-Safeway

Product Variants

ProductModelNumber Of ReceptaclesCord Grip SizeCord Dia. (in.)Cable LengthMaterialPrice
WOODHEAD 1301370204 Multiple Outlet Box, Extended Depth, Feed-Thru | CH2ABH 3090F 130137020423/4"--Rubber-
RFQ
WOODHEAD 1301370148 Multiple Outlet Box, Feed-Thru | CH2ABU 3050F 130137014821/2"--Rubber-
RFQ
WOODHEAD 1301370118 Multiple Outlet Box, Feed-Thru, 1/2 Inch Size, Duplex Cover Plate, Black | CH2ABZ 3000FBLK 1301370118-1/2"--Rubber-
RFQ
WOODHEAD 1301370115 Multiple Outlet Box, Feed-Thru, 1/2 Inch Size, Duplex Cover Plate | CH2ACB 3000F 130137011521/2"--Rubber-
RFQ
WOODHEAD 1301370116 Multiple Outlet Box, Feed-Thru, 1/2 Inch Size, Duplex Receptacle, Cover Plate | CH2AEH 3000F-1 130137011621/2"--Rubber-
RFQ
WOODHEAD 1301370099 Multiple Outlet Box, Black, 2 Side Receptacle, Cord Clamp, Duplex Cover Plate | CH2AEK 3000-1BLK 13013700992---Rubber-
RFQ
WOODHEAD 1301370089 Multiple Outlet Box, Duplex Receptacle, Cord Clamp, Duplex Cover Plate | CH2AEN 3000-10 13013700892---Rubber-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301370162 3070-GFID123 Multiple Outlet Box, Extended Depth, 100 Feet Cord Length, 12/3 SOOW Cord