WOODHEAD 1301260219 4026-2 Pendant Station, Six Button Station, Two Speed

Item: CH2XBC Model: 1301260219Cross Ref: 4026-2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Station
Body MaterialRubber
Cord Grip Size3/4"
Number Of Buttons6
Number Of Speeds2

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ButtonsCord Grip SizeBody MaterialNumber Of SpeedsPrice
WOODHEAD 1301260023 Pendant Station, Yellow/White Pilot Light, Shroud Mount, 120V | CH2FFX 505PL-YS 1301260023-----
RFQ
WOODHEAD 1301260022 Pendant Station, Red Pilot Light, Shroud Mount, 120V | CH2FFZ 505PL-RS 1301260022-----
RFQ
WOODHEAD 1301260021 Pendant Station, Green Pilot Light, Shroud Mount, 120V | CH2FGB 505PL-GS 1301260021-----
RFQ
WOODHEAD 1301260226 Pendant, 8 Station, Single Speed, With Emergency Stop | CH2XAR 4028ES 130126022683/4"Rubber1-
RFQ
WOODHEAD 1301260225 Pendant, 8 Button Station, With E-Stop, 2 Speed Switch | CH2XAT 4028-2ES 1301260225-----
RFQ
WOODHEAD 1301260224 Pendant Station, Eight Button Station, Two Speed | CH2XAV 4028-2 130126022481"Rubber2-
RFQ
WOODHEAD 1301260222 Pendant Station, Six Button Station, Single Speed, With Emergency Stop | CH2XAY 4026ES 130126022261"Rubber1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301260219 4026-2 Pendant Station, Six Button Station, Two Speed