LOVEJOY 68514456688 Clamp-On Beam Shaft Coupling, 25 mm OD, 32 mm Length, Anodized Aluminum | AN9BEW 56688

LOVEJOY 68514456688 Beam Clamp Coupling, 25 mm OD, 32 mm Length, Anodized Aluminium

Item: AN9BEW Model: 68514456688
In Stock

Get it by Tuesday, Jun 10

€163.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Axial Misalignment-0.01" to +0.01"
Bore A6 mm
Bore B6 mm
FinishAnodized
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore8 mm
MaterialAluminum
Max. Angular Misalignment
Max. Bore Dia.10 mm
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Bore6 mm
Moment Of Inertia86.8 lbs.-sq. in.
Nominal Torque11 lbs.-in.
Outside Dia.25 mm
Overall Length32 mm
Parallel Misalignment0.005"
StyleClamp Screw
Torsional Stiffness286.5 lbs.-in./rad
TypeSingle Beam Coupling

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)3.2
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessNominal TorqueMax. Bore Dia.Min. BoreMoment Of InertiaCoupling SizeCoupling TypePrice
LOVEJOY 68514456700 Coupling Single Beam, Bore 12 x 12 mm | AK3XAD 56700 68514456700--17 lbs.-in.---EC112Single Beam€179.34
LOVEJOY 68514456676 Disc Coupling Hub, SX110-6 Coupling Size, 4.33 Inch Flange OD, Steel | AN7DQZ 56676 6851445667623 mm119.4 lbs.-in./rad5 lbs.-in.6 mm4 mm24.95 lbs.-sq. in.--€138.53
LOVEJOY 68514456668 Clamp-On Beam Shaft Coupling, 13 mm OD, 19 mm Length, Anodized Aluminum | AN9BEU 56668 6851445666813 mm42.8 lbs.-in./rad1.8 lbs.-in.4.77 mm3 mm2.73 lbs.-sq. in.--€128.03
LOVEJOY 68514456678 Motion Control Coupling, 5 Inch Lbs Torque, 0.748 Inch Dia., 24.95 Lbs Inch Sq. Inertia | CM7YGG 6851445667823 mm119.4 lbs.-in./rad5 lbs.-in.6 mm4 mm24.95 lbs.-sq. in.EC075Single Beam Coupling-
RFQ
LOVEJOY 68514456680 Motion Control Coupling, 5 Inch Lbs Torque, 0.748 Inch Dia., 24.95 Lbs Inch Sq. Inertia | CM7YGH 6851445668023 mm119.4 lbs.-in./rad5 lbs.-in.6 mm4 mm24.95 lbs.-sq. in.EC075Single Beam Coupling€138.53
LOVEJOY 68514456690 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YGL 6851445669032 mm286.5 lbs.-in./rad11 lbs.-in.10 mm6 mm86.8 lbs.-sq. in.EC100Single Beam Coupling€163.22
LOVEJOY 68514456692 Motion Control Coupling, 11 Inch Lbs Torque, 0.984 Inch Dia., 86.80 Lbs Inch Sq. Inertia | CM7YGM 6851445669232 mm286.5 lbs.-in./rad11 lbs.-in.10 mm6 mm86.8 lbs.-sq. in.EC100Single Beam Coupling€163.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456688 Beam Clamp Coupling, 25 mm OD, 32 mm Length, Anodized Aluminium
€163.22 /unit