WOODHEAD 1301060127 40-6158 Stringlight Cord Set Hand Lamp, 3 Lantern

Item: CH2XCU Model: 1301060127Cross Ref: 40-6158
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Lamp
Bulb TypeIncandescent
Cord Length25 ft.
Duty CycleIndustrial Duty
Guard IncludedNo
Height16"
Length13.72m
Max. Fixture Voltage @ 60 Hz120V AC
Mounting StyleStringer
Nema RatingRain Tight
On/off SwitchNo
Primary Cord Length7.62m
Primary Cord Type12/3 SOOW
Product FamilyStringlights
Product Series130106 Series
Socket ConstructionRubber Molded
TypeString Lights
Weight5.397 Kg

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightCord LengthTypeNema RatingPrice
WOODHEAD 1301060126 Stringlight Cord Set Hand Lamp, 5 Lantern | CH2XCW 40-6157 130106012616"25 ft.String LightsRain Tight-
RFQ
WOODHEAD 1301060125 Stringlight Cord Set Hand Lamp, 10 Lantern | CH2XCY 40-6156 130106012516"25 ft.---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1301060127 40-6158 Stringlight Cord Set Hand Lamp, 3 Lantern