WOODHEAD 1300920153 SR312 Self-Contained Slip Ring, 35A, 10 AWG, 12 Conductors, 1.500 Inch Diameter

Item: CH2CYG Model: 1300920153Cross Ref: SR312
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Ring
Ambient Temp. Range-40°C to +120°C
Amps35A
Center Bore Dia.1 1/2"
ClassIPC 1752A Class C, IPC 1752A Class D
Duty CycleContinuous
Max. Voltage600V AC
Mounting TypeHorizontal/Vertical
No. Of Conductors12
Rpm125 RPM
Wire Size10 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelNo. Of ConductorsMounting TypeAmpsRpmAmbient Temp. RangeDuty CycleMax. VoltageWire SizePrice
WOODHEAD 1300920152 Self-Contained Slip Ring, 35A, 10 AWG, 10 Conductors, 1.500 Inch Diameter | CH2CYJ SR310 130092015210Horizontal/Vertical35A125 RPM-40°C to +120°CContinuous600V AC10 AWG-
RFQ
WOODHEAD 1300920232 Slip Ring, 12 Lead, 8 Inch Size | CH2CYL SR308SL 1300920232---------
RFQ
WOODHEAD 1300920151 Self-Contained Slip Ring, 35A, 10 AWG, 8 Conductors, 1.500 Inch Diameter | CH2CYN SR308 13009201518Horizontal/Vertical35A125 RPM-40°C to +120°CContinuous600V AC10 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300920153 SR312 Self-Contained Slip Ring, 35A, 10 AWG, 12 Conductors, 1.500 Inch Diameter