WOODHEAD 1300900018 965 Standard Duty Reel, 16/3 SJTOW, 10.67m

Item: CH2ULV Model: 1300900018Cross Ref: 965
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Bulb IncludedYes
Cable Length0.475m , 10.67m
Cable MovementRatchet Lock
CoatingPowder Coated
Cord Type16/3 SJTOW
Current - Max. Per Contact6A
Depth9.59"
Drum LockRatchet
Duty CycleStandard Duty
Enclosure RatingNEMA 1
GfciNo
Height12.62"
Housing MaterialSteel
Lamp TypeIncandescent
Max Voltage120V
Max. Lamp Wattage30 W
Mounting StyleSwinging
Nema ConfigurationNEMA 5-15
Number Of Conductors3
On/off SwitchYes
Product FamilyReels - Woodhead
Retraction Weight0.9 Kg
Series130090 Series
Transformer TypeReel Mounted
TypeCord Reel
Width5 4/25"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable LengthWire SizeHeightDepthHousing MaterialLamp TypeNumber Of ConductorsCoatingPrice
WOODHEAD 1300900078 Cord Reel, 45 Feet, 14-3 Size | CH2CWY RI5313S 1300900078---------
RFQ
WOODHEAD 1300900024 Cord Reel | CH2CXK RI4513W 1300900024---------
RFQ
WOODHEAD 1300900022 Cord Reel, With 13W Fluorescent Lamp | CH2CXM RI4513G 1300900022---------
RFQ
WOODHEAD 1300900010 Standard Duty Reel, 16/3 Size, SJTOW, 10.67m, With 13W Fluorescent Hand Lamp | CH2UGF 945-3-86 130090001035 ft.16 AWG12.62"9.59"SteelFluorescent3Powder Coated-
RFQ
WOODHEAD 1300900009 Standard Duty Reel, 16/3 Size, SJTOW, 10.67m | CH2UGH 945-3 130090000935 ft.16 AWG12.62"9.59"Steel-3Powder Coated-
RFQ
WOODHEAD 1300900008 Standard Cord Reel, 16/3 Size, SJTOW, 10.67m with 15A Connector | CH2UGL 945-1547 130090000835 ft.16 AWG12.62"9.59"Steel-3Powder Coated-
RFQ
WOODHEAD 1300900117 Standard Duty Reel with Flying Leads, 14/3 Size, SJTOW, 13.72m | CH3ECX 990WC 130090011745 ft.14 AWG14 1/4"11 3/4"Polycarbonate, Steel-3Powder Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300900018 965 Standard Duty Reel, 16/3 SJTOW, 10.67m