WOODHEAD 1300480015 Cordset, M12 TO RJ45, 10m | CH3ATK E16A06002M100

WOODHEAD 1300480015 E16A06002M100 Cordset, M12 TO RJ45, 10m

Item: CH3ATK Model: 1300480015Cross Ref: E16A06002M100
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
WOODHEAD 1300480023 Cordset, M12 TO RJ45, 50m | CH2BUY E16A06002M500 13004800231300480023-
RFQ
WOODHEAD 1300480022 Cordset, M12 TO RJ45, 45m | CH2BVA E16A06002M450 13004800221300480022-
RFQ
WOODHEAD 1300480019 Cordset, M12 TO RJ45, 30m | CH3ATH E16A06002M300 13004800191300480019-
RFQ
WOODHEAD 1300480205 Cordset, M12 TO RJ45, 1m | CH3ATL E16A06002M010 13004802051300480205-
RFQ
WOODHEAD 1300480021 Cordset, M12 TO RJ45, 40m | CH3BBL E16A06002M400 13004800211300480021-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300480015 E16A06002M100 Cordset, M12 TO RJ45, 10m