WOODHEAD 1300390176 DND29A-M030 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 3m

Item: CH2ZGD Model: 1300390176Cross Ref: DND29A-M030
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.27"
Cable TypeShielded
Contact MaterialCopper Alloy
Cord Length9.84 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles5
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +80°C
TypeFemale/Male
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialTypeOrientationCoupling TypeCord LengthContact MaterialCable Dia.Price
WOODHEAD 1300390043 Cordset, 5 Pole, Male Female, 15m, Straight, Drop Flex | CH2BLA DNDF11A-M150 1300390043---------
RFQ
WOODHEAD 1300390042 Cordset, 5 Pole, Male Female, 12m, Straight, Drop Flex | CH2BLC DNDF11A-M120 1300390042---------
RFQ
WOODHEAD 1300390199 Cordset, DNET, 5 Pole, Male, Straight, 25m | CH2BLX DND42NB-M250 1300390199---------
RFQ
WOODHEAD 1300390284 Cordset, Receptacle, 5 Pole, Female To Thick Trunk Cable, 1m | CH2YBT DN5000-M010 1300390284--FemaleStraightInternal Thread1m---
RFQ
WOODHEAD 1300390073 Cordset, DNET OPEN/MC 5 Pole, MALE, Straight, 2m, TNK | CH2YBX DN41A-M020 1300390073---------
RFQ
WOODHEAD 1300390099 Cordset, Cord And Receptacle, 90 Degree Male To Female, 5 Pole, 2m | CH2YKF DN5290A-M020 130039009916/18 AWG-Female/MaleRight AngleInternal Thread2m---
RFQ
WOODHEAD 1300390098 Cordset, Trunk Receptacle, 7/8-16 Inch, Male Receptacle to Female, 5 Pole, 1m | CH2YKH DN5290A-M010 130039009816/18 AWG-Female/MaleRight AngleInternal Thread1m---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300390176 DND29A-M030 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 3m