WOODHEAD 1300170027 1A5002-348 Field Attachable Connector, 5 Pole, 5.08-11.43mm Cable Range, Stainless Steel

Item: CH2DRW Model: 1300170027Cross Ref: 1A5002-348
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Angle180°
Connector OrientationStraight
Contact MaterialCopper Alloy
Coupling TypeInternal Thread
KeywaySingle
Number Of Poles5
PlatingGold
Temp. Range-20°C to +80°C
TypeMale
Wire Size24 AWG to 15 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Mini

Product Variants

ProductModelNumber Of PolesCoupling TypeContact MaterialAnglePlatingKeywayWire SizePrice
WOODHEAD 1300170012 Field Attachable Connector, 3 Pole, 5.08-11.43mm Cable Range, Stainless Steel | CH2DMK 1A3006-348 13001700123External ThreadCopper Alloy180°GoldSingle24 AWG to 15 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300170027 1A5002-348 Field Attachable Connector, 5 Pole, 5.08-11.43mm Cable Range, Stainless Steel