Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER N01200.037.0650 Hex Head Cap Screw 3/8-16x6-1/2 Steel Grade 5 Zinc Plated PK10 | AH8NNY 38WP04

GRAINGER N01200.037.0650 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 6 1/2 In Lg., 15/64 In Head Ht., Gr. 5, 10 Pk

Item: AH8NNY Model: N01200.037.0650Cross Ref: 38WP04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height15/64"
Head TypeHex
Head Width9/16"
Length6 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length6 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Overall Length6 1/2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)4.32
Ship length (cm)20.32
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelThread StyleHead TypeHardnessThread DirectionThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01200.037.0050 Hex Cap Screw Grade 5 3/8-16 x 1/2 - Pack Of 50 | AB6ZRJ 22TC02 U01200.037.0050Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€10.49
APPROVED VENDOR U01200.037.0062 Hex Cap Screw Grade 5 3/8-16 x 5/8 - Pack Of 50 | AB6ZRK 22TC03 U01200.037.0062Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€10.18
APPROVED VENDOR U01200.037.0087 Hex Cap Screw Grade 5 3/8-16 x 7/8 - Pack Of 50 | AB6ZRL 22TC04 U01200.037.0087Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€11.55
APPROVED VENDOR U01200.037.0125 Hex Cap Screw Grade 5 3/8-16 x 1-1/4 - Pack Of 50 | AB6ZRM 22TC05 U01200.037.0125Fully ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€14.32
APPROVED VENDOR U01200.037.0150 Hex Cap Screw Grade 5 3/8-16 x 1-1/2 - Pack Of 50 | AB6ZRN 22TC06 U01200.037.0150Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse50€17.50
APPROVED VENDOR U01200.037.0275 Hex Cap Screw Grade 5 3/8-16 x 2-3/4 - Pack Of 25 | AB6ZRP 22TC07 U01200.037.0275Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse25€12.62
APPROVED VENDOR U01200.037.0325 Hex Cap Screw Grade 5 3/8-16 x 3-1/4 - Pack Of 25 | AB6ZRQ 22TC08 U01200.037.0325Partially ThreadedHexRockwell C19Right Hand3/8"-16SteelZinc PlatedCoarse25€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER N01200.037.0650 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 6 1/2 In Lg., 15/64 In Head Ht., Gr. 5, 10 Pk
€28.65 /unit