WOODHEAD 1200900016 4R3P00A27C300 Male Receptacle, 3 Pole, M8 x 0.5 Thread, 22 AWG Lead, 11.81 Inch Length

Item: CH3EED Model: 1200900016Cross Ref: 4R3P00A27C300
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Coupling TypeInternal Thread
Length0.3m
Number Of Poles3
OrientationStraight
Temp. Range-20°C to +105°C
TypeFemale
Wire Size24 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Nano-Change

Product Variants

ProductModelNumber Of PolesCoupling TypeTypeTemp. RangeWire SizePrice
WOODHEAD 1200900065 Male Receptacle, 4 Pole, 2 m, M8 X 1-24 Awg Size | CH2JCW 4R4F06A27M020 1200900065------
RFQ
WOODHEAD 1200900024 Male Receptacle, 4 Pole, 30 cm, M8 X 1-24 Awg Size | CH2JCY 4R4F06A27C300 1200900024------
RFQ
WOODHEAD 1200900023 Male Receptacle, 4 Pole, 15 cm, M8 X 1-24 Awg Size | CH2JDA 4R4F06A27C150 1200900023------
RFQ
WOODHEAD 1200900022 Male Receptacle, M8 x 0.5 Thread, Straight, 3 Pole, 6.56 Feet Length | CH2JDC 4R3P06A27M020 12009000223External ThreadMale-20°C to +105°C24 AWG-
RFQ
WOODHEAD 1200900011 Male Receptacle, 3 Pole, 0.3 m, 24 Awg Size | CH2JDG 4R3F06A27M003 1200900011------
RFQ
WOODHEAD 1200900010 Male Receptacle, 3 Pole, 60 cm, M8 X 1-24 Awg Size | CH2JDJ 4R3F06A27C600 1200900010------
RFQ
WOODHEAD 1200900009 Male Receptacle, 3 Pole, M8 x 1.0 Thread, Straight, 3.00 Inch Length | CH2JDL 4R3F06A27C300 12009000093External ThreadMale-20°C to +105°C24 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200900016 4R3P00A27C300 Male Receptacle, 3 Pole, M8 x 0.5 Thread, 22 AWG Lead, 11.81 Inch Length