WOODHEAD 1200870220 Double Ended Cordset, 3 Pole, Male To Female, 24 AWG, 0.6m | CH2HKV 4430P7A10M006

WOODHEAD 1200870220 4430P7A10M006 Double Ended Cordset, 3 Pole, Male To Female, 24 AWG, PVC, Cable, 0.6m

Item: CH2HKV Model: 1200870220Cross Ref: 4430P7A10M006
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.17"
Contact MaterialCopper Alloy
Cord Length1.97 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
Number Of Poles3
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale/Male
Wire Size24 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialOrientationTemp. RangeCord LengthCable Dia.Cable TypeJacket ColorPrice
WOODHEAD 1200870593 Cordset, 3 Pole, 5m, Straight, 90 Degree, PNP, Coupler, 24/3 Size | CH2EUX 4430P7A10M050 1200870593---------
RFQ
WOODHEAD 1200870483 Cordset, 3 Pole, 3m, Straight, 90 Degree, NPN, Coupler | CH2EUZ 4430N7B03M030 1200870483---------
RFQ
WOODHEAD 1200870639 Cordset, 3 Pole, Male Female, 5m, 90 Degree, Coupler | CH2EVB 443033B03M050 1200870639---------
RFQ
WOODHEAD 1200870032 Cordset, 3 Pole, Male Female, 5m, 90 Degree, Straight, Coupler | CH2EVD 443032B09M050 1200870032---------
RFQ
WOODHEAD 1200870031 Cordset, 3 Pole, Male Female, 4m, 90 Degree, Straight, Coupler | CH2EVF 443032B09M040 1200870031---------
RFQ
WOODHEAD 1200870267 Cordset, 3 Pole, Male Female, 8m, 90 Degree, Straight, Coupler | CH2EVH 443032B03M080 1200870267---------
RFQ
WOODHEAD 1200870266 Cordset, 3 Pole, Male Female, 5m, 90 Degree, Straight, Coupler | CH2EVK 443032B03M050 1200870266---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200870220 4430P7A10M006 Double Ended Cordset, 3 Pole, Male To Female, 24 AWG, PVC, Cable, 0.6m