WOODHEAD 1200850007 WA4007-31 Single Keyway, Male, 4 Pole, 90 Degree Angle, 3.30-6.60mm Cable Dia

Item: CH3EGW Model: 1200850007Cross Ref: WA4007-31
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Way
Angle90°
Connector Orientation90°
Contact MaterialBrass
Coupling TypePush To Lock
KeywaySingle
Number Of Poles4
PlatingGold
Temp. Range-25°C to +90°C
TypeMale
Wire Size18 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Ultra-Lock

Product Variants

ProductModelNumber Of PolesAngleContact MaterialPlatingCoupling TypeKeywayWire SizePrice
WOODHEAD 1200850016 Single Keyway, Female, 5 Pole, Right-Angle, 3.30-6.60mm Cable Dia | CH3EGT WA5001-31 1200850016590°BrassGoldPush To LockSingle18 AWG-
RFQ
WOODHEAD 1200850014 Single Keyway, Female, 5 Pole, Straight, 4.10-8.10mm Cable Dia | CH3EGU WA5000-32 12008500145180°BrassGoldPush To LockSingle18 AWG-
RFQ
WOODHEAD 1200850012 Single Keyway, Female, 5 Pole, Straight, 3.30-6.60mm Cable Dia | CH3EGV WA5000-31 12008500125180°BrassGoldPush To LockSingle18 AWG-
RFQ
WOODHEAD 1200850005 Single Keyway, Male, 4 Pole, Straight, 4.10-8.10mm Cable Dia | CH3EGX WA4006-32 12008500054180°BrassGoldPush To LockSingle18 AWG-
RFQ
WOODHEAD 1200850015 Single Keyway, Female, 4 Pole, 90 Degree Angle, 3.30-6.60mm Cable Dia | CH3EGY WA4001-31 1200850015490°BrassGoldPush To LockSingle18 AWG-
RFQ
WOODHEAD 1200850013 Single Keyway, Female, 4 Pole, Straight, 4.10-8.10mm Cable Dia | CH3EGZ WA4000-32 12008500134180°BrassGoldPush To LockSingle18 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200850007 WA4007-31 Single Keyway, Male, 4 Pole, 90 Degree Angle, 3.30-6.60mm Cable Dia