WOODHEAD 1200800306 WW4032K05M010 Double Ended Cordset, 4 Pole, Female To Male, 22 AWG, TPE Cable, 1m

Item: CH3DUR Model: 1200800306Cross Ref: WW4032K05M010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.209"
Cable TypePLTC ER
Contact MaterialCopper Alloy
Cord Length3.28 ft.
Coupling TypePush To Lock
Jacket ColorYellow
Jacket MaterialTPE
KeywaySingle
Number Of Poles4
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-30°C to +80°C
TypeFemale/Male
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket MaterialOrientationCoupling TypeTemp. RangeCable Dia.Cable TypeCord LengthWire SizePrice
WOODHEAD 1200800246 Cordset, 4 Pole, Male Female, 0.6m, 22/4 Size, PVC | CH2WGL 8W4030A09M0068 1200800246---------
RFQ
WOODHEAD 1200800042 Double Ended Cordset, 4 Pole, Male To Female, 22 AWG, PVC cable 0.60m | CH2WGN 8W4030A09M006 1200800042PVCStraightThreaded-25°C to +90°C0.21"UL1.97 ft.22 AWG-
RFQ
WOODHEAD 1200800041 Cordset, 4 Pole, Male Female, 0.5m, 22/4 Size, PVC | CH2WGQ 8W4030A09M005 1200800041---------
RFQ
WOODHEAD 1200800245 Cordset, 4 Pole, Male Female, 0.3m, 22/4 Size, PVC | CH2WGT 8W4030A09M0038 1200800245---------
RFQ
WOODHEAD 1200800271 Cordset, 4 Pole, Male Female, 0.3m, 22/4 Size, PVC | CH2WGV 8W4030A09M003 1200800271---------
RFQ
WOODHEAD 1200800171 Cordset, 3 Pole, Male Female, 5m, 90 Degree, 22/3 Size | CH2WGY 8W3033K05M050 1200800171---------
RFQ
WOODHEAD 1200800170 Cordset, 3 Pole, Male Female, 4m, 90 Degree, 22/3 Size | CH2WGZ 8W3033K05M040 1200800170---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200800306 WW4032K05M010 Double Ended Cordset, 4 Pole, Female To Male, 22 AWG, TPE Cable, 1m