VERMONT GAGE 411108510 3/4-14 NPTF BASIC L-1 PLUG GAGE | BH2XCX

VERMONT GAGE 411108510 Pipe Threaded Plug Gauge, 3/4 Inch - 14 Thread Size, L-1 Gauge, Member Only, NPTF

Item: BH2XCX Model: 411108510Cross Ref: 413M59
Limited Availability
€161.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Dimension TypeInch
FinishUnfinished
Gauge FinishUncoated
Gauge MaterialTool Steel
Handle DesignMember Only
Thread DirectionRight Hand
Gauge TypeL-1
Gauge TypeL1
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy With NIST Traceability
Standard Logoasme.png
StandardsASME B1.20.5
Thread Size3/4"-14
Thread TypeNPTF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelDimension TypeFinishGauge TypeThread TypeHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 411101010 1/16-27 NPTF BASIC L-1 PLUG GAGE | BH2XBV 411101010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411102510 1/8-27 NPTF BASIC L-1 PLUG GAGE | BH2XCA 411102510InchUnfinished--Member OnlyRight HandUncoatedTool Steel€99.62
VERMONT GAGE 411104010 1/4-18 NPTF BASIC L-1 PLUG GAGE | BH2XCF 411104010Inch-L-1NPTFMember OnlyRight HandUncoatedTool Steel€105.68
VERMONT GAGE 411105510 3/8-18 NPTF BASIC L-1 PLUG GAGE | BH2XCL 411105510InchUnfinished--Member OnlyRight HandUncoatedTool Steel€129.94
VERMONT GAGE 411107010 1/2-14 NPTF BASIC L-1 PLUG GAGE | BH2XCR 411107010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€149.00
VERMONT GAGE 411110010 1-11 1/2 NPTF BASIC L-1 PLUG GAGE | BH2XDC 411110010InchUnfinished--Member OnlyRight HandUncoatedTool Steel€183.65
VERMONT GAGE 411111510 1 1/4-11 1/2 NPTF BASIC L-1 PLUG GAGE | BH2XDH 411111510Inch-L-1NPTFMember OnlyRight HandUncoatedTool Steel€204.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 411108510 Pipe Threaded Plug Gauge, 3/4 Inch - 14 Thread Size, L-1 Gauge, Member Only, NPTF
€161.12 /unit