WOODHEAD 1200740081 7R3A06A19F060 Dual Keyway Receptacle, 3 Pole, 1/4 to 18 NPT Thread, Straight, Length 1.83m

Item: CH2HYL Model: 1200740081Cross Ref: 7R3A06A19F060
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Cable TypeLeads
Coupling TypeExternal Thread
KeywayDual
Length1.83m
Mounting TypeNPT
Number Of Poles3
OrientationStraight
Temp. Range-20°C to +80°C
TypeMale
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Micro-Change

Product Variants

ProductModelNumber Of PolesCoupling TypeTypeTemp. RangeKeywayWire SizeMounting TypeCable TypePrice
WOODHEAD 1200740014 Dual Keyway Receptacle, 2 Pole, 1/4 to 18 NPT Thread, 1.0 Feet Length | CH2HRL 7R2A00A19A120 12007400142Internal ThreadFemale-20°C to +80°CDual22 AWGNPTLeads-
RFQ
WOODHEAD 1200740044 Male Receptacle, 2 Pole, 12 Inch, 1/2-14 NPT Size | CH2HRU 7R2006A19A1203 1200740044---------
RFQ
WOODHEAD 1200740042 Dual Keyway Receptacle, 2 Pole, 1/2 to 14 NPT Thread, Straight, 1.0 Feet Length | CH2HRW 7R2006A19A120 12007400422External ThreadMale-20°C to +80°CDual22 AWGNPTLeads-
RFQ
WOODHEAD 1200740041 Male Receptacle, 2 Pole, 12 Inch, 18/1 Size, PVC, Stainless Steel | CH2HRX 7R2006A17A1201 1200740041---------
RFQ
WOODHEAD 1200740040 Male Receptacle, 2 Pole, 12 Inch, 18/1 Size | CH2HRZ 7R2006A17A120 1200740040---------
RFQ
WOODHEAD 1200740077 Male Receptacle, 3 Pole, 5 Feet, 18/1 Size, PVC, Stainless Steel | CH2HYQ 7R3A06A17F0501 1200740077---------
RFQ
WOODHEAD 1200740076 Male Receptacle, 3 Pole, 12 Inch, 18/1 Size, PVC, Stainless Steel | CH2HYT 7R3A06A17A1201 1200740076---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200740081 7R3A06A19F060 Dual Keyway Receptacle, 3 Pole, 1/4 to 18 NPT Thread, Straight, Length 1.83m