Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 55410 Two-stud Lamp With Pigtail Rh | AB9FQZ 2CWG7

GROTE 55410 Two-stud Lamp With Pigtail Rh

Item: AB9FQZ Model: 55410Cross Ref: 2CWG7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStop-Turn-Tail Lamp
Amps0.59-2.1A
Bulb TypeIncandescent
ColorRed, Yellow
Depth2 3/4"
Length4 3/4"
MaterialAcrylic, Polycarbonate
Mounting TypeSurface
ShapeSquare
Termination TypeHardwire
TypeTwo Stud
Voltage12V
Width4.562"
Current0.66-2.1A
Electrical ConnectionPigtail
Housing MaterialPolycarbonate
IncludesReflex Reflector
Includes Electrical ConnectionElectrical Connection Included
Installation TypePermanent
Lens MaterialAcrylic
Lighting TechnologyIncandescent
Mount StyleSurface
Mount TypeStud
Operating Voltage12V DC
Overall Depth2 3/4"
Overall Height4 3/4"
Overall Width4 9/16"
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)15.75
HS code8512204040
Country of OriginUS

Product Variants

ProductModelMounting TypeMaterialDepthBulb TypeTypeShapeTermination TypeVoltagePrice
GROTE 53782 Box Lamp Replacement Pass Side | AB9FQT 2CWG1 53782-Acrylic, Polycarbonate2 7/8"Incandescent-SquareHardwire12V€49.06
GROTE 55340 Two-stud Chrome Lamp With Pigtail | AB9FQY 2CWG6 55340VerticalABS, Acrylic2 7/8"IncandescentTwo StudSquareHardwire12V€66.86
GROTE 55420 Two-stud Lamp With Pigtail Lh | AB9FRA 2CWG8 55420SurfaceAcrylic, Polycarbonate2 3/4"IncandescentTwo StudSquareHardwire12V€39.68
GROTE 52972 Two-stud Replacement Lamp | AC3RKW 2VNY1 52972-Acrylic, Polycarbonate2 7/8"IncandescentTwo StudSquareHardwire12V€48.74
GROTE 53640 Three-stud Replacement Lamp Led Lh | AC3RLN 2VNZ8 53640-Acrylic, Polycarbonate2 7/8"LEDThree Stud, LHSquareHardwire12V€120.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 55410 Two-stud Lamp With Pigtail Rh
€45.31 /unit