WOODHEAD 1200730351 775033A03F030 Double Ended Cordset, 5 Pole, Male To Female, 18 AWG, PVC, Cable, 0.91m

Item: CH2HXB Model: 1200730351Cross Ref: 775033A03F030
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.282"
Cable TypeUL
Contact MaterialCopper Alloy
Cord Length3 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywayDual
Number Of Poles5
O Ring MaterialBuna N
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale/Male
Wire Size18 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeOrientationTypeCable Dia.Jacket ColorJacket MaterialCoupling TypeTemp. RangePrice
WOODHEAD 1200730089 Cordset, 3 Pole, Male Female, 9 Feet, 18 AWG, PVC | CH2GYC 773030A03F090 1200730089---------
RFQ
WOODHEAD 1200730088 Cordset, 3 Pole, Male Female, 6 Feet, 18 AWG, PVC | CH2GYD 773030A03F060 1200730088---------
RFQ
WOODHEAD 1200730082 Cordset, 3 Pole, Male Female, 3 Feet, Straight, 90 Degree, 22 Size, Braided, SS | CH2GYE 773021D02F0301 1200730082---------
RFQ
WOODHEAD 1200730081 Cordset, 3 Pole, Male Female, 12 Feet, 18 Size, PVC, Straight 90 Degree | CH2GYG 773021A03F120 1200730081---------
RFQ
WOODHEAD 1200730075 Cordset, 3 Pole, Male Female, 9 Feet, 18/3 Size, PVC | CH2GYH 773020A03F090 1200730075---------
RFQ
WOODHEAD 1200730074 Cordset, 3 Pole, Male Female, 6 Feet, 18/3 Size, PVC | CH2GYJ 773020A03F060 1200730074---------
RFQ
WOODHEAD 1200730073 Cordset, 2 Pole, Male Female, 20 Feet, 90 Degree, 22/2 Size, PVC | CH2GYL 772033D02F200 1200730073---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200730351 775033A03F030 Double Ended Cordset, 5 Pole, Male To Female, 18 AWG, PVC, Cable, 0.91m