WOODHEAD 1200710049 8A5007-31 Single Keyway, 90 Degree Male, 5 Pole, 3.30-6.60mm Cable Dia

Item: CH3EEN Model: 1200710049Cross Ref: 8A5007-31
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Way
Angle90°
Connector Orientation90°
Contact MaterialBrass
Coupling TypeExternal Thread
KeywaySingle
Number Of Poles5
PlatingSilver
Temp. Range-25°C to +90°C
TypeMale
Wire Size18 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Micro-Change

Product Variants

ProductModelNumber Of PolesContact MaterialAngleCoupling TypePlatingKeywayWire SizePrice
WOODHEAD 1200710035 Single Keyway, Straight Female, 4 Pole, 2.50-6.50mm Cable Dia | CH3DXE 8A4000-31 12007100354Copper Alloy180°Internal ThreadSilverSingle--
RFQ
WOODHEAD 1200710045 Single Keyway, Straight Male, 5 Pole, 3.30-6.60mm Cable Dia | CH3EEP 8A5006-31 12007100455Brass180°External ThreadSilverSingle18 AWG-
RFQ
WOODHEAD 1200710040 Single Keyway, 90 Degree Male, 4 Pole, 3.30-6.60mm Cable Dia | CH3EEQ 8A4007-31 12007100404Brass90°External ThreadSilverSingle18 AWG-
RFQ
WOODHEAD 1200710038 Single Keyway, Straight Male, 4 Pole, 3.30-6.60mm Cable Dia | CH3EER 8A4006-31 12007100384Brass180°External ThreadSilverSingle18 AWG-
RFQ
WOODHEAD 1200710037 Single Keyway, 90 Degree Female, 4 Pole, 3.30-6.60mm Cable Dia | CH3EET 8A4001-31 12007100374Copper Alloy90°Internal ThreadSilverSingle--
RFQ
WOODHEAD 1200710036 Single Keyway, Straight Female, 4 Pole, 4.10-8.10mm Cable Dia | CH3EEU 8A4000-32 12007100364Brass180°Internal ThreadSilverSingle18 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200710049 8A5007-31 Single Keyway, 90 Degree Male, 5 Pole, 3.30-6.60mm Cable Dia