WOODHEAD 1200670046 8830P7A09M010 Double Ended Cordset, 3 Pole, Female To Male, 22 AWG, PVC, Cable, 1m

Item: CH2PMX Model: 1200670046Cross Ref: 8830P7A09M010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable TypeUL
Contact MaterialCopper Alloy
Cord Length3.28 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles3
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-30°C to +90°C
TypeFemale/Male
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket ColorJacket MaterialOrientationTemp. RangeTypeCable TypeCord LengthCable Dia.Price
WOODHEAD 1200670239 Cordset, 3 Pole, Female, 20m, 90 Degree, PNP 22/3 Size, PVC | CH2KNR 8030P1A09M200 1200670239---------
RFQ
WOODHEAD 1200670238 Cordset, 3 Pole, Female, 15m, 90 Degree, PNP 22/3 Size, PVC | CH2KNT 8030P1A09M150 1200670238---------
RFQ
WOODHEAD 1200670022 Cordset, 3 Pole, Female, 10m, 90 Degree, PNP 22/3 Size, PVC | CH2KNV 8030P1A09M1008 1200670022---------
RFQ
WOODHEAD 1200670235 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, 10m | CH2KNX 8030P1A09M100 1200670235YellowPVCRight Angle-30°C to +90°CFemaleUL32.81 ft.0.18"-
RFQ
WOODHEAD 1200670234 Cordset, 3 Pole, Female, 7m, 90 Degree, PNP 22/3 Size, PVC | CH2KNZ 8030P1A09M070 1200670234---------
RFQ
WOODHEAD 1200670272 Cordset, 3 Pole, Female, 6m, 90 Degree, PNP 22/3 Size, PVC | CH2KPB 8030P1A09M0608 1200670272---------
RFQ
WOODHEAD 1200670233 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, 6m | CH2KPD 8030P1A09M060 1200670233YellowPVCRight Angle-30°C to +90°CFemaleUL19.68 ft.0.18"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200670046 8830P7A09M010 Double Ended Cordset, 3 Pole, Female To Male, 22 AWG, PVC, Cable, 1m