WOODHEAD 1200660397 884032K05M003 Double Ended Cordset, 4 Pole, Female To Male, 22 AWG, TPE Cable, 0.305m

Item: CH2TDR Model: 1200660397Cross Ref: 884032K05M003
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.209"
Cable TypePLTC ER
Contact MaterialCopper Alloy
Cord Length11.81"
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialTPE
KeywaySingle
Number Of Poles4
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale/Male
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket ColorJacket MaterialWire SizeOrientationCoupling TypeTemp. RangeContact MaterialCord LengthPrice
WOODHEAD 1200661020 Double Ended Cordset, 4 Pole, Female To Male, 18 AWG, TPE Cable, 8m | CG9WUB 884032K03M080 1200661020YellowTPE18 AWGRight AngleThreaded-20°C to +105°CCopper Alloy26.25 ft.-
RFQ
WOODHEAD 1200661009 Cordset, 4 Pole, Male Female, 23m, 90 Degree Straight, 18/4 Size, SJO | CG9WUD 884032C02M230 1200661009---------
RFQ
WOODHEAD 1200661008 Cordset, 4 Pole, Male Female, 18m, 90 Degree Straight, 18/4 Size, SJO | CG9WUF 884032C02M180 1200661008---------
RFQ
WOODHEAD 1200661007 Cordset, 4 Pole, Male Female, 13m, 90 Degree Straight, 18/4 Size, SJO | CG9WUH 884032C02M130 1200661007---------
RFQ
WOODHEAD 1200661006 Cordset, 4 Pole, Male Female, 12m, 90 Degree Straight, 18/4 Size, SJO | CG9WUK 884032C02M120 1200661006---------
RFQ
WOODHEAD 1200661005 Cordset, 4 Pole, Male Female, 10m, 90 Degree Straight, 18/4 Size, SJO | CG9WUM 884032C02M100 1200661005---------
RFQ
WOODHEAD 1200661004 Cordset, 4 Pole, Male Female, 9m, 90 Degree Straight, 18/4 Size, SJO | CG9WUP 884032C02M090 1200661004---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200660397 884032K05M003 Double Ended Cordset, 4 Pole, Female To Male, 22 AWG, TPE Cable, 0.305m