Flat Shipping

Flat Shipping at €24.99 + VAT

WOODFORD MFG. 65P-CC Frostproof Wall Hydrant Close Coupled | AE8BVL 6CHX4

WOODFORD MFG. 65P-CC Frostproof Wall Hydrant Close Coupled

Item: AE8BVL Model: 65P-CCCross Ref: 6CHX4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€454.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrostproof Wall Hydrant
Casing MaterialBrass
Handle TypeLoose Key
Inlet Size3/4"
Inlet TypeFNPT
Length5"
Max. Pressure125 psi
Max. Temp.120°F
Outlet Size3/4"
Outlet TypeHose
Wall ThicknessClose Coupled
IncludesVacuum Breaker and Key
Product TypeFrostproof Wall Hydrant
Recommended Wall Opening2" x 3 7/8"
StandardsASSE, GOVERNMENT SPEC WW-P-541B, IAPMO

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)10.92
Ship length (cm)18.29
Ship width (cm)14.99
HS code8481801050
Country of OriginUS

Product Details:

    • Recommended Wall Opening (2" x 3-7/8")

Product Variants

ProductModelWall ThicknessInlet SizeHandle TypeOutlet SizeOutlet TypeMax. PressureMax. Temp.Inlet TypePrice
WOODFORD MFG. 65P-8 Frostproof Wall Hydrant 8 Inch | AE8BVD 6CHW7 65P-88"3/4"Loose Key3/4"Hose125 psi120°FFNPT€491.85
WOODFORD MFG. 65P-10 Frostproof Wall Hydrant 10 Inch | AE8BVE 6CHW8 65P-1010"3/4"Loose Key3/4"Hose125 psi120°FFNPT€493.13
WOODFORD MFG. 65P-12 Frostproof Wall Hydrant 12 Inch | AE8BVF 6CHW9 65P-1212"3/4"Loose Key3/4"Hose125 psi120°FFNPT€517.79
WOODFORD MFG. 65P-14 Frostproof Wall Hydrant 14 Inch | AE8BVG 6CHX0 65P-1414"3/4"Loose Key3/4"Hose125 psi120°FFNPT€493.13
WOODFORD MFG. B65P-8 Frostproof Enclosed Wall Hydrant 8 Inch | AE8BVH 6CHX1 B65P-88"3/4"Loose Key3/4"Hose125 psi120°FFNPT€926.49
WOODFORD MFG. B65P-12 Frostproof Enclosed Wall Hydrant 12 Inch | AE8BVJ 6CHX2 B65P-1212"3/4"Loose Key3/4"Hose125 psi120°FFNPT€947.11
WOODFORD MFG. B65P-14 Frostproof Enclosed Wall Hydrant 14 Inch | AE8BVK 6CHX3 B65P-1414"3/4"Loose Key3/4"Hose125 psi120°FFNPT€986.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODFORD MFG. 65P-CC Frostproof Wall Hydrant Close Coupled
€454.32 /unit