MARTIN SPROCKET 60BS84 2 7/16 | AJ9EVH

MARTIN SPROCKET 60BS84 2 7/16 Roller Chain Sprocket, Bore To Size, 2.438 Inch Bore, 20.494 Inch Outside Dia. Steel

Item: AJ9EVH Model: 60BS84 2 7/16
In Stock

Get it by Tuesday, Jun 10

€393.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number60
Chain Pitch3/4"
ConstructionWelded
Finished Bore Size2 7/16"
For Chain Number60
For Chain Pitch3/4"
Hub ConfigurationB
Hub Outside Dia.4 3/4"
Individually PackagedNo
Keyway Size5/8" x 5/16"
Length Through Bore2"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth84
Outside Dia.20.494"
Pitch Dia.20.0582"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size5/8"-11
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.459"
Storage Dimension Height2 1/4"
Storage Dimension Length20.494"
Storage Dimension Width20.494"
Weight43 lbs.

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)5.72
Ship length (cm)52.05
Ship width (cm)52.05

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 60BS9 3/4 | AJ8XEK 60BS9 3/492.1929"2.511"1 1/4"1/4"-20603/4"Finished Bore€33.05
MARTIN SPROCKET 60BS9 1 | AJ8XEM 60BS9 192.1929"2.511"1 1/4"5/16"-18603/4"Finished Bore€33.05
MARTIN SPROCKET 60BS10 3/4 | AJ8XEN 60BS10 3/4102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 7/8 | AJ8XEP 60BS10 7/8102.4271"2.758"1 1/4"1/4"-20603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 | AJ8XER 60BS10 1102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 1/8 | AJ8XET 60BS10 1 1/8102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52
MARTIN SPROCKET 60BS10 1 3/16 | AJ8XEU 60BS10 1 3/16102.4271"2.758"1 1/4"5/16"-18603/4"Finished Bore€34.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 60BS84 2 7/16 Roller Chain Sprocket, Bore To Size, 2.438 Inch Bore, 20.494 Inch Outside Dia. Steel
€393.49 /unit