Flat Shipping

Flat Shipping at €24.99 + VAT

WOLO 8506-23-6A Led Hide-a-way Strobe Light Amber | AD6FAD 45A249

WOLO 8506-23-6A Led Hide-a-way Strobe Light Amber

Item: AD6FAD Model: 8506-23-6ACross Ref: 45A249
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€384.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Hide-A-Way Strobe Light
Amps Drawn1.5A
Base MaterialABS
ColorAmber
Flashes Per MinuteVarious
Height5 1/2"
Housing MaterialABS
Lamp Life50000 hrs.
Length5 3/8"
Lens MaterialABS
Light OutputNot Rated
MountingPermanent
Voltage12-24V DC
Width1 3/4"
Current4.25A @ 12.5V DC
Electrical ConnectionWire Leads
FeaturesNever Install The Led Head Directly Above The Oem Factory Bulb, The Led Head Must Have a Minimum Of one Inch Of Open Space From The Oem Factory Bulb
Includes(2) 16.4 ft. Cables, (2) 9.8 ft. Cables, 16.4 ft. Length with Locking Connectors, 9.8 ft. Length with Locking Connectors, Pre-Wired Switch Control Panel
Includes Electrical ConnectionElectrical Connection Included
Installation LocationHeadlights, Taillights
Installation TypePermanent
Light ColorAmber
Light TypeConcealed Warning Light
Lighting TechnologyLED
Manufacturer Warranty3 Months
Mount TypeAdhesive, Screw
Number Of Bulbs48
Number Of Flash Patterns15
Operating Voltage12-24V DC
Overall Height1 3/4"
Overall Width5 3/8"
Series8506 Series
Wattage60 W

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)27.31
Ship length (cm)26.37
Ship width (cm)7.95
HS code8512204040
Country of OriginCN

Product Variants

ProductModelHousing MaterialAmps DrawnHeightVoltageLight OutputFlashes Per MinuteLamp LifeBase MaterialPrice
WOLO 8504-10CCCC Led Hide-a-way Strobe Light Clear | AD6EZR 45A238 8504-10CCCCABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€233.21
WOLO 8504-11CCAA Led Hide-a-way Strobe Light Clear/amber | AD6EZT 45A239 8504-11CCAAABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€259.91
WOLO 8504-12AAAA Led Hide-a-way Strobe Light Amber | AD6EZU 45A240 8504-12AAAAABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€279.19
WOLO 8504-13CCBB Led Hide-a-way Strobe Light Clear/blue | AD6EZV 45A241 8504-13CCBBABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€258.30
WOLO 8504-14BBBB Led Hide-a-way Strobe Light Blue | AD6EZW 45A242 8504-14BBBBABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€277.22
WOLO 8504-15CCRR Led Hide-a-way Strobe Light Clear/red | AD6EZX 45A243 8504-15CCRRABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€258.30
WOLO 8504-16RRRR Led Hide-a-way Strobe Light Red | AD6EZY 45A244 8504-16RRRRABS1.54A5 1/2"12-24V DCNot RatedVarious50000 hrs.ABS€271.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOLO 8506-23-6A Led Hide-a-way Strobe Light Amber
€384.06 /unit